The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1333596
Marathon Special Products Power Distribution Blocks, 133 Series
Product Description
Distribution Block, 3-P, 510A, Bx/Bx
Specifications
Specifications
Number of Poles
3
Voltage Rating (AC)
600 VAC
Current Rating (AC)
510 A
Number of Inputs per Pole
2
Number of Outputs per Pole
12
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
250 kcmil-1/0 AWG
Output Wire Range
4-14 AWG
Includes Cover
Yes
Composition
Thermoplastic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
1431553
Marathon Special Products Power Distribution Blocks, 143 Series
Product Description
Distribution Block, 1-P, 335A, Bx/Bx
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
335 A
Number of Inputs per Pole
1
Number of Outputs per Pole
6
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
400 kcmil-6 AWG
Output Wire Range
2-14 AWG
Includes Cover
No
Composition
Phenolic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PDB-49-500-1
Product Description
AL MECH(P)(4)500-4 (S)(6)350-6
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
1,520 A
Number of Inputs per Pole
4
Number of Outputs per Pole
9
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
500 kcmil-4 AWG
Output Wire Range
(6) 350 kcmil-6 AWG, (3) 4/0-6 AWG
Includes Cover
Yes
Composition
Thermoplastic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
1321570
Marathon Special Products Power Distribution Blocks, 132 Series
Product Description
DISTRIBUTION BLOCK, 1-P, 175A, BOX/B
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
175 A
Number of Inputs per Pole
1
Number of Outputs per Pole
4
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail/Panel Mount
Input Wire Range
2/0-14 AWG
Output Wire Range
4-14 AWG
Includes Cover
No
Composition
Thermoplastic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
EPBCP74
Marathon Special Products Power Distribution Blocks, EPB Series
Product Description
Distribution Block, 1-P, 335A, Bx/Bx,
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
335 A
Number of Inputs per Pole
1
Number of Outputs per Pole
8
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
2/0-14 AWG
Output Wire Range
2-14 AWG
Includes Cover
Yes
Composition
Thermoplastic
IP Rating
IP20
UL Compliance
UL1059
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SNL308010R0000
MFG Item Number
1SNL308010R0000
Product Description
Distribution Block, 1-P, 80A, Bx/Bx,
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
1,000 VAC
Current Rating (AC)
80 A
Number of Inputs per Pole
3
Number of Outputs per Pole
4
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail
Input Wire Range
(3) 14-4 AWG
Output Wire Range
(4) 14-10 AWG
Includes Cover
Yes
Composition
Polyamide
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
1413202
Marathon Special Products Power Distribution Blocks, 141 Series
Product Description
Distribution Block, 3-P, 115A, Bx/QC
Specifications
Specifications
Number of Poles
3
Voltage Rating (AC)
600 VAC
Current Rating (AC)
115 A
Number of Inputs per Pole
1
Number of Outputs per Pole
4
Line/Load Connection
Box Lug/Quick Connect
Mounting Type
Panel Mount
Input Wire Range
2-14 AWG
Output Wire Range
1/4 " Quick Connect
Includes Cover
No
Composition
Thermoplastic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
1453129
Marathon Special Products Power Distribution Blocks, 145 Series
Product Description
Splicer Block, 3-P, 620A, Box/Box,
Specifications
Specifications
Number of Poles
3
Voltage Rating (AC)
600 VAC
Current Rating (AC)
620 A
Number of Inputs per Pole
2
Number of Outputs per Pole
2
Line/Load Connection
Box Lug/Box Lug
Mounting Type
Panel Mount
Input Wire Range
350 kcmil-4 AWG
Output Wire Range
350 kcmil-4 AWG
Includes Cover
No
Composition
Phenolic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
1321580-CH
Marathon Special Products Power Distribution Blocks, 132 Series
MFG Item Number
1321580CH
Product Description
Distribution Block, 1-P, 175A, Bx/Bx
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
600 VAC
Current Rating (AC)
175 A
Number of Inputs per Pole
1
Number of Outputs per Pole
6
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail/Panel Mount
Input Wire Range
2/0-14 AWG
Output Wire Range
4-14 AWG
Includes Cover
Yes
Composition
Thermoplastic
UL Compliance
UL1059
Color
Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
38075
Altech Power Distribution Blocks, Power Distribution Blocks Series
Series
Power Distribution Blocks
Product Description
Distribution Block, 1-P, 115A,
Specifications
Specifications
Number of Poles
3
Voltage Rating (AC)
600 VAC
Current Rating (AC)
115 A
Number of Inputs per Pole
1
Number of Outputs per Pole
6
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail/Panel Mount
Input Wire Range
2-8 AWG
Output Wire Range
4-14 AWG
Includes Cover
Yes
Composition
Thermoplastic
IP Rating
IP20
UL Compliance
UL1059
Color
Gray
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Inputs per Pole
Number of Outputs per Pole
Power Distribution Blocks Power distribution blocks are the simplest way to provide a fixed junction point to split primary power into secondary circuits. Designed for panels, power blocks come with a variety of mounting options and simple input/output configurations.
Power distribution blocks are built to support a fixed number of poles, and accept usually 1 or 2 primary inputs per pole. Depending on the component, the number of outputs per pole can reach up to 30 concurrent connections on the load side.
With support for standard line voltage ratings, high current ratings, modularity, and the effective combination of distribution blocks and circuit breakers, power distribution blocks can increase the short circuit current rating of a panel without sacrificing panel space and flexibility.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved