Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 2966

Set Ascending Direction
  1. 1333598-CH
    1333598-CH
    Marathon Special Products Power Distribution Blocks, 133 Series
    Item Number
    1333598-CH
    MFG Item Number
    1333598CH
    Series
    133
    Product Description
    Distribution Block, 3-P, 510A, Bx/Bx
    Specifications
    Specifications
    Number of Poles 3
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 510 A
    Number of Inputs per Pole 2
    Number of Outputs per Pole 4
    Line/Load Connection Box Lug/Box Lug
    Mounting Type Panel Mount
    Input Wire Range 250 kcmil-1/0 AWG
    Output Wire Range 2/0-14 AWG
    Includes Cover Yes
    Composition Thermoplastic
    UL Compliance UL1059
    Color Black
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 1413400
    1413400
    Marathon Special Products Power Distribution Blocks, 141 Series
    Item Number
    1413400
    MFG Item Number
    1413400
    Series
    141
    Product Description
    Distribution Block, 3-P, 115A, Bx/Bx
    Specifications
    Specifications
    Number of Poles 3
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 115 A
    Number of Inputs per Pole 1
    Number of Outputs per Pole 4
    Line/Load Connection Box Lug/Box Lug
    Mounting Type Panel Mount
    Input Wire Range 2-14 AWG
    Output Wire Range 10-18 AWG
    Includes Cover No
    Composition Thermoplastic
    UL Compliance UL1059
    Color Black
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. MPDB69133
    MPDB69133
    Mersen Power Distribution Blocks, MPDB Series
    Item Number
    MPDB69133
    MFG Item Number
    MPDB69133
    Series
    MPDB
    Product Description
    Distribution Block, 3-P, 620A, Bx/Bx
    Specifications
    Specifications
    Number of Poles 3
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 620 A
    Number of Inputs per Pole 2
    Number of Outputs per Pole 6
    Line/Load Connection Box Lug/Box Lug
    Mounting Type Panel Mount
    Input Wire Range 350 kcmil-6 AWG
    Output Wire Range 2/0-14 AWG
    Includes Cover No
    Composition Glass-Fill Polycarbonate
    UL Compliance UL1953
    Color Black
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 569020-3
    569020-3
    NVENT ERIFLEX, ERICO Power Distribution Blocks, UDJ Series
    Item Number
    569020-3
    MFG Item Number
    5690203
    Series
    UDJ
    Product Description
    Distribution Block, 3-P, 150A, DIN
    Specifications
    Specifications
    Number of Poles 3
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 150 A
    Number of Inputs per Pole 2
    Number of Outputs per Pole 6
    Line/Load Connection Box Lug/Box Lug
    Mounting Type DIN Rail/Panel Mount
    Input Wire Range 1/0-8 AWG
    Output Wire Range 4-10 AWG
    Includes Cover Yes
    Composition Thermoplastic
    IP Rating IP20
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 1443557
    1443557
    Marathon Special Products Power Distribution Blocks, 144 Series
    Item Number
    1443557
    MFG Item Number
    1443557
    Series
    144
    Product Description
    Splicer Block, 3-P, 420A, Box/Box,
    Specifications
    Specifications
    Number of Poles 3
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 420 A
    Number of Inputs per Pole 1
    Number of Outputs per Pole 1
    Line/Load Connection Box Lug/Box Lug
    Mounting Type Panel Mount
    Input Wire Range 600 kcmil-4 AWG
    Output Wire Range 600 kcmil-4 AWG
    Includes Cover No
    Composition Phenolic
    UL Compliance UL1059
    Color Black
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 1343553
    1343553
    Marathon Special Products Power Distribution Blocks
    Item Number
    1343553
    MFG Item Number
    1343553
    Product Description
    Distribution Block, 3-P, 335A, Bx/Bx
    Specifications
    Specifications
    Number of Poles 3
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 335 A
    Number of Inputs per Pole 1
    Number of Outputs per Pole 6
    Line/Load Connection Box Lug/Box Lug
    Mounting Type Panel Mount
    Input Wire Range 400 kcmil-6 AWG
    Output Wire Range 2-14 AWG
    Includes Cover No
    Composition Thermoplastic
    UL Compliance UL1953
    Color Black
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 1333587-CH
    1333587-CH
    Marathon Special Products Power Distribution Blocks, 133 Series
    Item Number
    1333587-CH
    MFG Item Number
    1333587CH
    Series
    133
    Product Description
    Distribution Block, 3-P, 380A, Bx/Bx
    Specifications
    Specifications
    Number of Poles 3
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 380 A
    Number of Inputs per Pole 1
    Number of Outputs per Pole 4
    Line/Load Connection Box Lug/Box Lug
    Mounting Type Panel Mount
    Input Wire Range 500 kcmil-4 AWG
    Output Wire Range (3) 2-14 AWG; (1) 350 kcmil-6 AWG
    Includes Cover Yes
    Composition Thermoplastic
    UL Compliance UL1059
    Color Black
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 1413301
    1413301
    Marathon Special Products Power Distribution Blocks, 141 Series
    Item Number
    1413301
    MFG Item Number
    1413301
    Series
    141
    Product Description
    Splicer Block, 3-P, 115A, Bx/Bx,
    Specifications
    Specifications
    Number of Poles 3
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 115 A
    Number of Inputs per Pole 1
    Number of Outputs per Pole 4
    Line/Load Connection Box Lug/Quick Connect
    Mounting Type Panel Mount
    Input Wire Range 2-14 AWG
    Output Wire Range (1) 2-14 AWG; (1) 1/4 " Quick Connect
    Includes Cover No
    Composition Thermoplastic
    UL Compliance UL1059
    Color Black
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 569030-3
    569030-3
    NVENT ERIFLEX, ERICO Power Distribution Blocks, UDJ Series
    Item Number
    569030-3
    MFG Item Number
    5690303
    Series
    UDJ
    Product Description
    Distribution Block, 3-P, 200A, DIN,
    Specifications
    Specifications
    Number of Poles 3
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 200 A
    Number of Inputs per Pole 2
    Number of Outputs per Pole 6
    Line/Load Connection Box Lug/Box Lug
    Mounting Type DIN Rail/Panel Mount
    Input Wire Range 3/0-8 AWG
    Output Wire Range 4-10 AWG
    Includes Cover Yes
    Composition Thermoplastic
    IP Rating IP20
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 1413300
    1413300
    Marathon Special Products Power Distribution Blocks, 141 Series
    Item Number
    1413300
    MFG Item Number
    1413300
    Series
    141
    Product Description
    Splicer Block, 3-P, 115A, Box/Box,
    Specifications
    Specifications
    Number of Poles 3
    Voltage Rating (AC) 600 VAC
    Current Rating (AC) 115 A
    Number of Inputs per Pole 1
    Number of Outputs per Pole 1
    Line/Load Connection Box Lug/Box Lug
    Mounting Type Panel Mount
    Input Wire Range 2-14 AWG
    Output Wire Range 2-14 AWG
    Includes Cover No
    Composition Thermoplastic
    UL Compliance UL1059
    Color Black
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Power Distribution Blocks

Power distribution blocks are the simplest way to provide a fixed junction point to split primary power into secondary circuits. Designed for panels, power blocks come with a variety of mounting options and simple input/output configurations.

Power distribution blocks are built to support a fixed number of poles, and accept usually 1 or 2 primary inputs per pole. Depending on the component, the number of outputs per pole can reach up to 30 concurrent connections on the load side.

With support for standard line voltage ratings, high current ratings, modularity, and the effective combination of distribution blocks and circuit breakers, power distribution blocks can increase the short circuit current rating of a panel without sacrificing panel space and flexibility.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved