The store will not work correctly when cookies are disabled.
-
557330
NVENT ERIFLEX, ERICO Wire & Cable, FTCB15 Series
Product Description
Flat Braid, 30x4mm - Copper - 25m reel
Specifications
Specifications
Nominal Length |
984 " |
Current Rating |
300 A |
Length |
25 m |
Height |
4 mm |
Width |
30 mm |
Nominal Height |
0.16 " |
Nominal Width |
1.2 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
558507
NVENT ERIFLEX, ERICO Wire & Cable, IBSB Series
Product Description
Power Conductor, 250A Max, 230mm,
Specifications
Specifications
Nominal Length |
394 " |
Mounting Hole Diameter |
0.4 " |
Voltage AC |
600 VAC |
Voltage DC |
600 VDC |
Current Rating |
250 A |
Length |
0.2 m |
Height |
9 mm |
Width |
27 mm |
Nominal Height |
0.35 " |
Nominal Width |
1 " |
RoHS Compliant |
Yes |
-
558511
NVENT ERIFLEX, ERICO Wire & Cable, IBSB Series
Product Description
Power Conductor, 250A Max, 630mm,
Specifications
Specifications
Nominal Length |
394 " |
Mounting Hole Diameter |
0.4 " |
Voltage AC |
600 VAC |
Voltage DC |
600 VDC |
Current Rating |
250 A |
Length |
0.6 m |
Height |
9 mm |
Width |
27 mm |
Nominal Height |
0.35 " |
Nominal Width |
1 " |
RoHS Compliant |
Yes |
-
558522
NVENT ERIFLEX, ERICO Wire & Cable, IBSB Series
Product Description
Power Conductor, 350A Max, 330mm,
Specifications
Specifications
Nominal Length |
394 " |
Mounting Hole Diameter |
0.4 " |
Voltage AC |
600 VAC |
Voltage DC |
600 VDC |
Current Rating |
350 A |
Length |
0.3 m |
Height |
13 mm |
Width |
31 mm |
Nominal Height |
0.5 " |
Nominal Width |
1.25 " |
RoHS Compliant |
Yes |
-
558532
NVENT ERIFLEX, ERICO Wire & Cable, IBSBR Series
Product Description
Power Conductor, 400A Max, 630mm,
Specifications
Specifications
Nominal Length |
394 " |
Mounting Hole Diameter |
0.4 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
400 A |
Length |
0.6 m |
Height |
12 mm |
Width |
39 mm |
Nominal Height |
0.5 " |
Nominal Width |
1.5 " |
RoHS Compliant |
Yes |
-
566520
NVENT ERIFLEX, ERICO Wire & Cable, Eriflex Flexibar Series
Product Description
ERIFLEX FLEXIBAR SUMMUM 5 X 20 X 1
Specifications
Specifications
Nominal Length |
79 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Length |
2 m |
Height |
5 mm |
Width |
20 mm |
Nominal Height |
0.2 " |
Nominal Width |
0.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FX-BD24T12
Product Description
CU FLEX BRAID 190A 24in. 1-HOLE 1/2in.
Specifications
Specifications
Nominal Length |
24 " |
Current Rating |
190 A |
Nominal Height |
0.13 " |
Nominal Width |
1.19 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
534408
NVENT ERIFLEX, ERICO Wire & Cable, IBSB Series
Product Description
Insulated Braided conductor IBSB
Specifications
Specifications
Nominal Length |
12.99 " |
Mounting Hole Diameter |
0.33 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
250 A |
Nominal Height |
1.06 " |
Nominal Width |
0.79 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
534515
NVENT ERIFLEX, ERICO Wire & Cable, IBS Advanced Series
Product Description
Insulated Braided conductor IBS
Specifications
Specifications
Nominal Length |
16.9 " |
Mounting Hole Diameter |
0.41 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
400 A |
Length |
0.4 m |
Height |
10 mm |
Width |
24 mm |
Nominal Height |
0.39 " |
Nominal Width |
0.94 " |
RoHS Compliant |
Yes |
-
534021
NVENT ERIFLEX, ERICO Wire & Cable, Eriflex Flexibar Series
Product Description
Eriflex Flexibar Advanced 2 m
Specifications
Specifications
Nominal Length |
78.74 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
400 A |
Length |
2 m |
Height |
8 mm |
Width |
24 mm |
Nominal Height |
0.31 " |
Nominal Width |
0.94 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved