Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 3307

Set Ascending Direction
  1. T1-1022W
    T1-1022W
    Iboco Wire Duct, T1 Series
    Item Number
    T1-1022W
    MFG Item Number
    T1-1022W
    Series
    T1
    Product Description
    Wire Duct, 1in.x2-1/4in., White, Wide
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color White
    Length (mm) 2,000 mm
    Nominal Height 2.25 "
    Nominal Width 1 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. C1LG6
    C1LG6
    Panduit Wire Duct
    Item Number
    C1LG6
    MFG Item Number
    C1LG6
    Product Description
    Panduct C1LG6 Flush Duct Cover
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. F1X3LG6
    F1X3LG6
    Panduit Wire Duct, Panduct Type F Series
    Item Number
    F1X3LG6
    MFG Item Number
    F1X3LG6
    Series
    Panduct Type F
    Product Description
    Panduct F1X3LG6 Base Wiring Duct
    Specifications
    Specifications
    Cover Incl. No
    Color Gray
    Nominal Height 3 "
    Nominal Width 1.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. T1-0510G
    T1-0510G
    Iboco Wire Duct, T1 Series
    Item Number
    T1-0510G
    MFG Item Number
    T1-0510G
    Series
    T1
    Product Description
    Wire Duct, 1/2in.x1in., Gray, Wide Slot,
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color Gray
    Length (mm) 2,000 mm
    Nominal Height 1 "
    Nominal Width 0.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. T1E-2230G
    T1E-2230G
    Iboco Wire Duct, T1E Series
    Item Number
    T1E-2230G
    MFG Item Number
    T1E-2230G
    Series
    T1E
    Product Description
    Wire Duct, 2-1/4in.x3in., Gray, Narrow
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color Gray
    Length (mm) 2,000 mm
    Nominal Height 3 "
    Nominal Width 2.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. T1-3030K
    T1-3030K
    Iboco Wire Duct, T1 Series
    Item Number
    T1-3030K
    MFG Item Number
    T1-3030K
    Series
    T1
    Product Description
    Wire Duct, 3in.x3in., Black, Wide Slot,
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color Black
    Length (mm) 2,000 mm
    Nominal Height 3 "
    Nominal Width 3 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. R6N
    R6N
    Iboco Wire Duct
    Item Number
    R6N
    MFG Item Number
    R6N
    Product Description
    Rivet, 7/32in., Natural, 250pcs/PK,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. T1-1015G
    T1-1015G
    Iboco Wire Duct, T1 Series
    Item Number
    T1-1015G
    MFG Item Number
    T1-1015G
    Series
    T1
    Product Description
    Wire Duct, 1in.x1-1/2in., Gray, Wide
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color Gray
    Length (mm) 2,000 mm
    Nominal Height 1.5 "
    Nominal Width 1 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. T1-4040K
    T1-4040K
    Iboco Wire Duct, T1 Series
    Item Number
    T1-4040K
    MFG Item Number
    T1-4040K
    Series
    T1
    Product Description
    Wire Duct, 4in.x4in., Black, Wide Slot,
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color Black
    Length (mm) 2,000 mm
    Nominal Height 4 "
    Nominal Width 4 "
    Increase
    Decrease
    Availability
  10. T1-0522G
    T1-0522G
    Iboco Wire Duct, T1 Series
    Item Number
    T1-0522G
    MFG Item Number
    T1-0522G
    Series
    T1
    Product Description
    Wire Duct, 1/2in.x2-1/4in., Gray, Wide
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color Gray
    Length (mm) 2,000 mm
    Nominal Height 2.25 "
    Nominal Width 0.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Wire Duct

Wire duct is used to route, protect and organize electrical cables and wires. Rigid and flexible in a variety of sizes are best suited for use in control panels and cabinets, when wires and cables need to be inserted, dropped or pulled into place.

Self-adhesive duct installed along a panel surface allows for easy access to cables, and many options feature a pronged, cover-free design, so individual cables and wires can be added to or removed from the duct without hassle. Made of flexible PVC, the duct can be cut with scissors or a knife to the desired length. PVC also has high impact resistance so it won’t snap under heavy physical loads, and self-extinguishing properties to reduce fire hazard.

Several slot size variations are available from narrow to wide to ensure a precise fit in a crowded cabinet. For better protection, covers can be installed over the opening.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved