Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 55

Set Ascending Direction
  1. DN-45AG
    DN-45AG
    Iboco Wire Duct, Dinosaur Series
    Item Number
    DN-45AG
    MFG Item Number
    DN-45AG
    Series
    Dinosaur
    Product Description
    Flexible Duct, 1-3/8in.x1-3/4in.x19.7in.
    Specifications
    Specifications
    Color Gray
    Length 500 mm
    Nominal Height 1.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. DN-25AG
    DN-25AG
    Iboco Wire Duct, Dinosaur Series
    Item Number
    DN-25AG
    MFG Item Number
    DN-25AG
    Series
    Dinosaur
    Product Description
    Flexible Duct, 1/2in.x3/4in.x19.7in., Gr
    Specifications
    Specifications
    Color Gray
    Length 500 mm
    Nominal Height 0.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. DN-35AG
    DN-35AG
    Iboco Wire Duct, Dinosaur Series
    Item Number
    DN-35AG
    MFG Item Number
    DN-35AG
    Series
    Dinosaur
    Product Description
    Flexible Duct, 1in.x1-3/8in.x19.7in., Gr
    Specifications
    Specifications
    Color Gray
    Length 500 mm
    Nominal Height 1.375 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. DN-45AW
    DN-45AW
    Iboco Wire Duct, Dinosaur Series
    Item Number
    DN-45AW
    MFG Item Number
    DN-45AW
    Series
    Dinosaur
    Product Description
    Flexible Duct, 1-38in.x1-3/4in.x19.7in.,
    Specifications
    Specifications
    Color White
    Length 500 mm
    Nominal Height 1.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. QDF175X175G
    QDF175X175G
    ABB Wire Duct, Q-FLEX Series
    Item Number
    QDF175X175G
    MFG Item Number
    QDF175X175G
    Series
    Q-FLEX
    Product Description
    Flexible Wire Duct, 30mmX30mmX500mm,
    Specifications
    Specifications
    Color Gray
    Length 500 mm
    Nominal Height 1.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 05067
    05067
    ABB Wire Duct
    Item Number
    05067
    MFG Item Number
    05067
    Product Description
    Wire Duct, 2-1/4in.x2-1/4in., Gray, Std
    Specifications
    Specifications
    Color Gray
    Length 2 m
    Nominal Height 2.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 05183
    05183
    ABB Wire Duct
    Item Number
    05183
    MFG Item Number
    05183
    Product Description
    Wire Duct, 1in.x3in., Gray, High
    Specifications
    Specifications
    Color Gray
    Length 2 m
    Nominal Height 3 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 05185
    05185
    ABB Wire Duct
    Item Number
    05185
    MFG Item Number
    05185
    Product Description
    Wire Duct, 1-1/2in.x3in., Gray, High
    Specifications
    Specifications
    Color Gray
    Length 2 m
    Nominal Height 3 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 05187
    05187
    ABB Wire Duct
    Item Number
    05187
    MFG Item Number
    05187
    Product Description
    Wire Duct, 1-1/2in.x3in., Gray, High
    Specifications
    Specifications
    Color Gray
    Length 2 m
    Nominal Height 3 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 05195
    05195
    ABB Wire Duct
    Item Number
    05195
    MFG Item Number
    05195
    Product Description
    Wire Duct, 1.5in.x4in., Gray, High
    Specifications
    Specifications
    Color Gray
    Length 2 m
    Nominal Height 4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Wire Duct

Wire duct is used to route, protect and organize electrical cables and wires. Rigid and flexible in a variety of sizes are best suited for use in control panels and cabinets, when wires and cables need to be inserted, dropped or pulled into place.

Self-adhesive duct installed along a panel surface allows for easy access to cables, and many options feature a pronged, cover-free design, so individual cables and wires can be added to or removed from the duct without hassle. Made of flexible PVC, the duct can be cut with scissors or a knife to the desired length. PVC also has high impact resistance so it won’t snap under heavy physical loads, and self-extinguishing properties to reduce fire hazard.

Several slot size variations are available from narrow to wide to ensure a precise fit in a crowded cabinet. For better protection, covers can be installed over the opening.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved