The store will not work correctly when cookies are disabled.
-
Product Description
CAPACITOR, 47 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.25 " |
Capacitance |
47 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.1 " |
Lead Length |
0.59 " |
Height |
0.45 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SEK221M035ST
Product Description
Capacitor, 220 MFD, 35VDC, Radial,
Specifications
Specifications
Diameter |
0.39 " |
Capacitance |
220 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
35 VDC |
Voltage DC (peak) |
45 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Spacing |
0.2 " |
Lead Length |
0.59 " |
Height |
0.51 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
23M751F250BC1H1
MFG Item Number
23M751F250BC1H1
Product Description
CAPACITOR, 750 MFD, 250VDC, CAN
Specifications
Specifications
Diameter |
1.375 " |
Capacitance |
750 µF |
Composition |
Electrolytic |
Tolerance % |
-10-50 % |
Voltage DC |
250 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Height |
2.625 " |
-
Item Number
CGS153U100X4C
Product Description
CAPACITOR, 15000 MFD, 100VDC, CAN
Specifications
Specifications
Diameter |
3 " |
Capacitance |
15,000 µF |
Composition |
Electrolytic |
Tolerance % |
-10-75 % |
Voltage DC |
100 VDC |
Voltage DC (peak) |
125 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
1.25 " |
Lead Length |
0.25 " |
Height |
4.13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
UHE1V102MHD6
Product Description
CAPACITOR, 1000 MFD, 35VDC, RADIAL
Specifications
Specifications
Diameter |
0.7 " |
Capacitance |
1,000 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
35 VDC |
Voltage DC (peak) |
35 VDC |
Current Rating |
2.21 A |
Temperature (F) |
-104-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.031 " |
Lead Spacing |
0.22 " |
Lead Length |
0.74 " |
Height |
0.59 " |
Width |
0.7 " |
Depth |
0.7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 220 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.39 " |
Capacitance |
220 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Spacing |
0.2 " |
Lead Length |
0.59 " |
Height |
0.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 4700 MFD, 25VDC, RADIAL
Specifications
Specifications
Diameter |
0.62 " |
Capacitance |
4,700 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
25 VDC |
Current Rating |
1.75 A |
Temperature (F) |
-131-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.03 " |
Lead Spacing |
0.29 " |
Lead Length |
0.7 " |
Height |
1.24 " |
Width |
0.62 " |
Depth |
0.62 " |
-
MFG Item Number
UHE1H102MHD3
Product Description
CAPACITOR, 1000 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.7 " |
Capacitance |
1,000 µF |
Composition |
Electrolytic |
Tolerance % |
-20-20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
50 V |
Current Rating |
2.49 A |
Temperature (F) |
-104-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.26 " |
Lead Length |
0.74 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
513D158M010DK4
MFG Item Number
513D158M010DK4
Product Description
CAPACITOR, 1500 MFD, 10VDC, RADIAL
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SI4700M35
NTE Electronics Capacitors, SI Series
MFG Item Number
SI4700M35
Product Description
CAPACITOR, 4700 MFD, 35VDC, RADIAL
Specifications
Specifications
Diameter |
0.87 " |
Capacitance |
4,700 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
35 VDC |
Voltage DC (peak) |
44 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.079 " |
Lead Spacing |
0.393 " |
Lead Length |
0.248 " |
Height |
1.57 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved