The store will not work correctly when cookies are disabled.
-
MFG Item Number
230B1C505K
Product Description
CAPACITOR, 5 MFD, 200VDC, AXIAL
Specifications
Specifications
Capacitance |
5 µF |
Composition |
Metallized Polyester |
Tolerance % |
±10 % |
Voltage DC |
200 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Flame Retardant Wrap and Fill |
Lead Diameter |
0.032 " |
Lead Length |
2 " |
Height |
0.45 " |
Width |
1.65 " |
Depth |
0.61 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TD1.0M50
NTE Electronics Capacitors, TD Series
Product Description
CAPACITOR, 1 MFD, 50VDC, RADIAL
Specifications
Specifications
Capacitance |
1 µF |
Composition |
Solid Tantalum |
Lead Spacing |
0.1 " |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Resin Dipped |
Lead Diameter |
0.019 " |
Lead Length |
0.394 " |
Height |
0.41 " |
Width |
0.2 " |
-
Item Number
MKT1818410015
MFG Item Number
MKT1818410015
Product Description
CAPACITOR, 0.10 MFD, 100VDC, RADIAL
Specifications
Specifications
Capacitance |
100 nF |
Composition |
Polyester Film |
Lead Spacing |
0.29 " |
Tolerance % |
±20 % |
Voltage AC |
63 VAC |
Voltage DC |
100 VDC |
Voltage DC (peak) |
100 VDC |
Temperature (F) |
-131-212 °F |
Case Material |
Epoxy |
Lead Diameter |
0.023 " |
Lead Length |
0.23 " |
Height |
0.33 " |
Width |
0.39 " |
Depth |
0.12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TD.47M35
NTE Electronics Capacitors, TD Series
Product Description
CAPACITOR, 0.47 MFD, 35VDC, RADIAL
Specifications
Specifications
Capacitance |
470 nF |
Composition |
Solid Tantalum |
Lead Spacing |
0.1 " |
Tolerance % |
±20 % |
Voltage DC |
35 VDC |
Voltage DC (peak) |
46 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Resin Dipped |
Lead Diameter |
0.019 " |
Lead Length |
0.394 " |
Height |
0.33 " |
Width |
0.18 " |
-
TD22M16
NTE Electronics Capacitors, TD Series
Product Description
CAPACITOR, 22 MFD, 16VDC, RADIAL
Specifications
Specifications
Capacitance |
22 µF |
Composition |
Solid Tantalum |
Lead Spacing |
0.1 " |
Tolerance % |
±20 % |
Voltage DC |
16 VDC |
Voltage DC (peak) |
20 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Resin Dipped |
Lead Diameter |
0.019 " |
Lead Length |
0.394 " |
Height |
0.45 " |
Width |
0.26 " |
-
DPMS6D12
Cornell-Dubilier Capacitors, DPMS Series
Product Description
CAPACITOR, 0.0012 MFD, 600VDC, RADIA
Specifications
Specifications
Capacitance |
1.2 nF |
Composition |
Polyester Foil |
Lead Spacing |
0.44 " |
Voltage DC |
600 VDC |
Temperature (F) |
-67-257 °F |
Case Material |
Epoxy Dipped |
Lead Diameter |
0.032 " |
Lead Length |
1.5 " |
Height |
0.29 " |
Width |
0.69 " |
Depth |
0.29 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TD10M25
NTE Electronics Capacitors, TD Series
Product Description
CAPACITOR, 10 MFD, 25VDC, RADIAL
Specifications
Specifications
Capacitance |
10 µF |
Composition |
Solid Tantalum |
Lead Spacing |
0.1 " |
Tolerance % |
±20 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
33 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Resin Dipped |
Lead Diameter |
0.019 " |
Lead Length |
0.394 " |
Height |
0.45 " |
Width |
0.24 " |
-
WMF2D15K
Cornell-Dubilier Capacitors, WMF Series
Product Description
CAPACITOR, 0.0015 MFD, 200VDC, AXIAL
Specifications
Specifications
Diameter |
0.188 " |
Capacitance |
1.5 nF |
Composition |
Polyester Foil |
Tolerance % |
±10 % |
Voltage AC |
125 VAC |
Voltage DC |
200 VDC |
Temperature (F) |
-67-257 °F |
Case Material |
Tape Wrap |
Lead Diameter |
0.02 " |
Lead Length |
1.5 " |
Width |
0.562 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
192P22292
Product Description
CAPACITOR, 0.0022 MFD, 200VDC, AXIAL
Specifications
Specifications
Diameter |
0.171 " |
Capacitance |
2.2 nF |
Composition |
Polyester Film |
Tolerance % |
±10 % |
Voltage DC |
200 VDC |
Temperature (F) |
-131-185 °F |
Case Material |
Epoxy Dipped |
Lead Diameter |
0.025 " |
Lead Length |
1.25 " |
Width |
0.312 " |
Depth |
0.171 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MLR103K100
Product Description
CAPACITOR, 0.01 MFD, 100VDC, RADIAL,
Specifications
Specifications
Capacitance |
10 nF |
Composition |
Mylar |
Lead Spacing |
0.138 " |
Tolerance % |
±10 % |
Voltage AC |
65 VAC |
Voltage DC |
100 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Epoxy Dipped |
Lead Diameter |
0.02 " |
Lead Length |
0.73 " |
Height |
0.3 " |
Width |
0.24 " |
Depth |
0.12 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved