Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 584

Set Ascending Direction
  1. TMOV34S141EP
    TMOV34S141EP
    Littelfuse Metal Oxide Varistors, TMOV34S Series
    Item Number
    TMOV34S141EP
    MFG Item Number
    TMOV34S141EP
    Series
    TMOV34S
    Product Description
    Thermally Protected Varistor 34MM
    Specifications
    Specifications
    Typical Capacitance (pf) 9 pF
    Max Applied Voltage RMS 140 V
    Max Applied Voltage DC 188 VDC
    Energy (Joules) 291 J
    Max Clamping Volts 375 V
    Peak Current 40,000 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. V421HG34
    V421HG34
    Littelfuse Metal Oxide Varistors, HG34 Series
    Item Number
    V421HG34
    MFG Item Number
    V421HG34
    Series
    HG34
    Product Description
    Industrial Varistor 34S
    Specifications
    Specifications
    Typical Capacitance (pf) 3 pF
    Max Applied Voltage RMS 420 V
    Max Applied Voltage DC 560 VDC
    Energy (Joules) 600 J
    Max Clamping Volts 1,130 V
    Peak Current 40,000 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. V251CA60
    V251CA60
    Littelfuse Metal Oxide Varistors, CA Series
    Item Number
    V251CA60
    MFG Item Number
    V251CA60
    Series
    CA
    Product Description
    60Mm Ind Varistor High Energy Disc
    Specifications
    Specifications
    Typical Capacitance (pf) 1 pF
    Max Applied Voltage RMS 250 V
    Max Applied Voltage DC 330 VDC
    Energy (Joules) 880 J
    Max Clamping Volts 620 V
    Peak Current 50,000 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. V201HB34
    V201HB34
    Littelfuse Metal Oxide Varistors, HB34 Series
    Item Number
    V201HB34
    MFG Item Number
    V201HB34
    Series
    HB34
    Product Description
    HB Varistor 34MM Rohs / Lead Free
    Specifications
    Specifications
    Typical Capacitance (pf) 635 pF
    Max Applied Voltage RMS 200 V
    Max Applied Voltage DC 265 VDC
    Energy (Joules) 350 J
    Max Clamping Volts 433 V
    Peak Current 40,000 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. V18AUMLA1206NH
    V18AUMLA1206NH
    Littelfuse Metal Oxide Varistors, MLA Series
    Item Number
    V18AUMLA1206NH
    MFG Item Number
    V18AUMLA1206NH
    Series
    MLA
    Product Description
    Multi Layer Varistor Smf For
    Specifications
    Specifications
    Typical Capacitance (pf) 103 pF
    Max Applied Voltage RMS 18 V
    Max Applied Voltage DC 14 VDC
    Energy (Joules) 0.4 J
    Max Clamping Volts 44 V
    Peak Current 3 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. V9MLA0805LH
    V9MLA0805LH
    Littelfuse Metal Oxide Varistors, MLA Series
    Item Number
    V9MLA0805LH
    MFG Item Number
    V9MLA0805LH
    Series
    MLA
    Product Description
    Multi-Layer Varistor Surface Mount
    Specifications
    Specifications
    Typical Capacitance (pf) 32 pF
    Max Applied Voltage RMS 9 V
    Max Applied Voltage DC 6.5 VDC
    Energy (Joules) 0.1 J
    Max Clamping Volts 25.5 V
    Peak Current 3 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. V18MLN41206WT
    V18MLN41206WT
    Littelfuse Metal Oxide Varistors, MLN Series
    Item Number
    V18MLN41206WT
    MFG Item Number
    V18MLN41206WT
    Series
    MLN
    Product Description
    Multi-Layer Multi Line Varistor Smf
    Specifications
    Specifications
    Typical Capacitance (pf) 125 pF
    Max Applied Voltage RMS 18 V
    Energy (Joules) 0.1 J
    Max Clamping Volts 40 V
    Peak Current 2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. V14MLA0805H
    V14MLA0805H
    Littelfuse Metal Oxide Varistors, MLA Series
    Item Number
    V14MLA0805H
    MFG Item Number
    V14MLA0805H
    Series
    MLA
    Product Description
    Multi-Layer Varistor Surface Mount
    Specifications
    Specifications
    Typical Capacitance (pf) 36 pF
    Max Applied Voltage RMS 14 V
    Max Applied Voltage DC 10 VDC
    Energy (Joules) 0.3 J
    Max Clamping Volts 32 V
    Peak Current 3 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. V60MLA0805H
    V60MLA0805H
    Littelfuse Metal Oxide Varistors, MLA Series
    Item Number
    V60MLA0805H
    MFG Item Number
    V60MLA0805H
    Series
    MLA
    Product Description
    Multi-Layer Varistor Surface Mount
    Specifications
    Specifications
    Max Applied Voltage RMS 60 V
    Max Clamping Volts 120 V
    Peak Current 3 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. TMOV34S511MP
    TMOV34S511MP
    Littelfuse Metal Oxide Varistors, TMOV34S Series
    Item Number
    TMOV34S511MP
    MFG Item Number
    TMOV34S511MP
    Series
    TMOV34S
    Product Description
    Thermally Protected Varistor 34MM
    Specifications
    Specifications
    Typical Capacitance (pf) 25 pF
    Max Applied Voltage RMS 510 V
    Max Applied Voltage DC 675 VDC
    Energy (Joules) 700 J
    Max Clamping Volts 1,350 V
    Peak Current 40,000 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Metal Oxide Varistors

A metal oxide varistor, or MOV, is a passive component with an electrical resistance that varies with supplied voltage. They are used in circuits to provide optimal operating conditions and to protect against excessive transient voltages.

MOVs are the most common type of varistor, and they provide excellent transient voltage suppression. When the voltage across the varistor is low during normal operation, the MOV remains non-conductive. When voltage exceeds the varistor's clamping voltage, the MOV provides shunt-like behavior by diverting the excess voltage away from the circuit where it dissipates as heat.

Metal oxide varistors are available in a wide variety of sizes and offer high surge protection capabilities. They are often the first line of defense in industrial applications for transient surge protection.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved