-
SKVC20A460Semikron Metal Oxide VaristorsItem NumberSKVC20A460MFG Item Number07186980Product DescriptionVARISTORSpecifications
Specifications Max Applied Voltage RMS 460 V Max Applied Voltage DC 615 VDC Min Varistor Peak Volts 1,150 V Max Varistor Peak Volts 1,550 V Energy (Joules) 260 J Max Clamping Volts 460 V Peak Current 190 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V131DB40Littelfuse Metal Oxide Varistors, DB SeriesItem NumberV131DB40MFG Item NumberV131DB40SeriesDBProduct DescriptionDB Varistor 40mmSpecifications
Specifications Typical Capacitance (pf) 0.00000001 pF Max Applied Voltage RMS 130 V Max Applied Voltage DC 175 VDC Min Varistor Peak Volts 184 V Max Varistor Peak Volts 228 V Energy (Joules) 270 J Max Clamping Volts 345 V Peak Current 40,000 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V151DB40Littelfuse Metal Oxide Varistors, DB SeriesItem NumberV151DB40MFG Item NumberV151DB40SeriesDBProduct DescriptionDB Varistor 40MMSpecifications
Specifications Typical Capacitance (pf) 0.000000008 pF Max Applied Voltage RMS 150 V Max Applied Voltage DC 200 VDC Min Varistor Peak Volts 212 V Max Varistor Peak Volts 268 V Energy (Joules) 300 J Max Clamping Volts 405 V Peak Current 40,000 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V251DB40Littelfuse Metal Oxide Varistors, DB SeriesItem NumberV251DB40MFG Item NumberV251DB40SeriesDBProduct DescriptionDB Varistor 40MMSpecifications
Specifications Typical Capacitance (pf) 0.000000005 pF Max Applied Voltage RMS 250 V Max Applied Voltage DC 330 VDC Min Varistor Peak Volts 354 V Max Varistor Peak Volts 429 V Energy (Joules) 370 J Max Clamping Volts 650 V Peak Current 40,000 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V271HA40Littelfuse Metal Oxide Varistors, HA SeriesItem NumberV271HA40MFG Item NumberV271HA40SeriesHAProduct DescriptionHA Varistor 40MM Rohs / Lead FreeSpecifications
Specifications Typical Capacitance (pf) 0.0000000045 pF Max Applied Voltage RMS 275 V Max Applied Voltage DC 369 VDC Min Varistor Peak Volts 389 V Max Varistor Peak Volts 473 V Energy (Joules) 400 J Max Clamping Volts 690 V Peak Current 40,000 A Phase Single Availability -
V511DA40Littelfuse Metal Oxide Varistors, DA SeriesItem NumberV511DA40MFG Item NumberV511DA40SeriesDAProduct DescriptionDA Varistor 40mmSpecifications
Specifications Typical Capacitance (pf) 0.0000000025 pF Max Applied Voltage RMS 510 V Max Applied Voltage DC 675 VDC Min Varistor Peak Volts 735 V Max Varistor Peak Volts 910 V Energy (Joules) 700 J Max Clamping Volts 1,350 V Peak Current 40,000 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
Z275PA40ACKE Metal Oxide Varistors, PA SeriesItem NumberZ275PA40AMFG Item NumberZ275PA40ASeriesPAProduct DescriptionVARISTOR 275VMA 369VMD 140WTMSpecifications
Specifications Typical Capacitance (pf) 0.0000000012 pF Max Applied Voltage RMS 275 V Max Applied Voltage DC 369 VDC Min Varistor Peak Volts 389 V Max Varistor Peak Volts 494 V Energy (Joules) 140 J Power Dissipation 1 W Max Clamping Volts 740 V Max Clamping Amps 100 A Peak Current 6,500 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
Z33M821CKE Metal Oxide Varistors, M SeriesItem NumberZ33M821MFG Item NumberZ33M821SeriesMProduct DescriptionVARISTORSpecifications
Specifications Typical Capacitance (pf) 0.00000000216 pF Max Applied Voltage RMS 510 V Max Applied Voltage DC 670 VDC Min Varistor Peak Volts 738 V Max Varistor Peak Volts 902 V Energy (Joules) 545 J Power Dissipation 1.5 W Max Clamping Volts 1,355 V Max Clamping Amps 200 A Peak Current 25,000 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
Z480PA80ACKE Metal Oxide Varistors, PA SeriesItem NumberZ480PA80AMFG Item NumberZ480PA80ASeriesPAProduct DescriptionVARISTORSpecifications
Specifications Typical Capacitance (pf) 0.000000001 pF Max Applied Voltage RMS 480 V Max Applied Voltage DC 640 VDC Min Varistor Peak Volts 670 V Max Varistor Peak Volts 860 V Energy (Joules) 180 J Power Dissipation 1 W Max Clamping Volts 1,280 V Max Clamping Amps 100 A Peak Current 6,500 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
Z510EH6CKE Metal Oxide Varistors, EH SeriesItem NumberZ510EH6MFG Item NumberZ510EH6SeriesEHProduct DescriptionVARISTOR 510VMA 675VMD 950WTMSpecifications
Specifications Typical Capacitance (pf) 0.0000000002 pF Max Applied Voltage RMS 510 V Max Applied Voltage DC 675 VDC Min Varistor Peak Volts 950 V Max Varistor Peak Volts 40,000 V Energy (Joules) 735 J Max Clamping Volts 820 V Max Clamping Amps 910 A Peak Current 1,250 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day.