The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
02051.0-00
Product Description
CREx 020 HazLoc Heater, 230VAC, 50W, DIN
Specifications
Specifications
Heating Capacity
50 W
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Max Inrush Current
0.5 A
Heating Element
High Performance Cartridge
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-76-122 °F
Protection Class
I (Grounded)
Hazardous Location
Yes
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
02051.9-10
Product Description
CREx 020 HazLoc Heater, 120VAC, 50W, scr
Specifications
Specifications
Heating Capacity
50 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Max Inrush Current
1 A
Heating Element
High Performance Cartridge
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-76-122 °F
Protection Class
I (Grounded)
Hazardous Location
Yes
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
02051.9-00
Product Description
CREx 020 HazLoc Heater, 120VAC, 50W, DIN
Specifications
Specifications
Heating Capacity
50 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Max Inrush Current
1 A
Heating Element
High Performance Cartridge
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-76-122 °F
Protection Class
I (Grounded)
Hazardous Location
Yes
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
02052.0-10
Product Description
CREx 020 HazLoc Heater, 230VAC, 100W, sc
Specifications
Specifications
Heating Capacity
100 W
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Max Inrush Current
2 A
Heating Element
High Performance Cartridge
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-76-122 °F
Protection Class
I (Grounded)
Hazardous Location
Yes
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
02052.9-10
Product Description
CREx 020 HazLoc Heater, 120VAC, 100W, sc
Specifications
Specifications
Heating Capacity
100 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Max Inrush Current
2 A
Heating Element
High Performance Cartridge
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-76-122 °F
Protection Class
I (Grounded)
Hazardous Location
Yes
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
02051.0-10
Product Description
CREx 020 HazLoc Heater, 230VAC, 50W, scr
Specifications
Specifications
Heating Capacity
50 W
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Max Inrush Current
0.5 A
Heating Element
High Performance Cartridge
Integral Fan
No
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-76-122 °F
Protection Class
I (Grounded)
Hazardous Location
Yes
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Enclosure Heaters
Manufacturer
Stego
Product Series
CREx
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved