-
17141000010Pfannenberg Thermostats, FLZ541 SeriesItem Number17141000010MFG Item Number17141000010SeriesFLZ541Product DescriptionThermostat, 32-140 Deg F, FLZ541,Specifications
Specifications Type Mechanical (Dual Unit) Setting Range -4-179 °F IP Rating IP20 Contact Type Snap-Action Operating Temperature -4-179 °F Storage Temperature -4-179 °F Engineering Units Fahrenheit Application Heating and Cooling AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
17141000000Pfannenberg Thermostats, FLZ541 SeriesItem Number17141000000MFG Item Number17141000000SeriesFLZ541Product DescriptionThermostat, 0-60 Deg C, FLZ541,Specifications
Specifications Type Mechanical (Dual Unit) Setting Range -4-179 °F IP Rating IP20 Contact Type Snap-Action Operating Temperature -4-179 °F Storage Temperature -4-179 °F Engineering Units Celsius Application Heating and Cooling AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Engineering Units
Product Series