The store will not work correctly when cookies are disabled.
-
Product Description
Blower 115V Sp.2
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
282.45 mm |
Nominal Width |
283.21 mm |
Nominal Depth |
261.87 mm |
Air Flow |
455 CFM |
Current Rating |
1.5 A |
Bearing Type |
Sleeve |
Flange |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Blower 115V Sp.1
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
251.21 mm |
Nominal Width |
194.06 mm |
Nominal Depth |
224.28 mm |
Air Flow |
265 CFM |
Current Rating |
1.8 A |
Bearing Type |
Sleeve |
Flange |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Blower 208-230V Sp.2
Specifications
Specifications
Nominal Height |
251.21 mm |
Nominal Width |
235.71 mm |
Nominal Depth |
224.28 mm |
Air Flow |
460 CFM |
Current Rating |
1.2 A |
Bearing Type |
Sleeve |
Flange |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Blower 115V Sp.2
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
251.21 mm |
Nominal Width |
267.46 mm |
Nominal Depth |
224.28 mm |
Air Flow |
460 CFM |
Current Rating |
2.9 A |
Bearing Type |
Sleeve |
Flange |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
D2E097-CB01-12
MFG Item Number
D2E097-CB01-12
Product Description
FAN, 97MM 230VAC 109CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
137 mm |
Nominal Width |
140 mm |
Nominal Depth |
144 mm |
Air Flow |
106 CFM |
Power Consumption |
42 W |
Noise Level |
47 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
D2E097-CB11-26
MFG Item Number
D2E097-CB11-26
Product Description
FAN, 97MM 115VAC 120CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
137 mm |
Nominal Width |
140 mm |
Nominal Depth |
144 mm |
Air Flow |
120 CFM |
Power Consumption |
43 W |
Noise Level |
47 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Obsolete Item No Longer Available
-
Item Number
D2E097-CB11-32
MFG Item Number
D2E097-CB11-32
Product Description
FAN, 97MM 115VAC 120CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
137 mm |
Nominal Width |
140 mm |
Nominal Depth |
144 mm |
Air Flow |
120 CFM |
Power Consumption |
43 W |
Noise Level |
47 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
D2E133-AM47-A7
MFG Item Number
D2E133-AM47-A7
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
180 mm |
Nominal Width |
254 mm |
Nominal Depth |
171.5 mm |
Air Flow |
300 CFM |
Power Consumption |
200 W |
Noise Level |
56 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EE1G-115-140-02
MFG Item Number
EE1G-115-140-02
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
256.54 mm |
Nominal Width |
130 mm |
Nominal Depth |
220 mm |
Air Flow |
270 CFM |
Power Consumption |
195 W |
Noise Level |
64 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EE1G-115-180-05
MFG Item Number
EE1G-115-180-05
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
292 mm |
Nominal Width |
140 mm |
Nominal Depth |
260 mm |
Air Flow |
370 CFM |
Power Consumption |
152 W |
Noise Level |
61 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved