The store will not work correctly when cookies are disabled.
-
Item Number
G2E140-AL30-48
MFG Item Number
G2E140-AL30-48
Product Description
BLOWER 115VAC 60HZ 179.5 CFM BALL
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
247 mm |
Nominal Width |
130 mm |
Nominal Depth |
226 mm |
Air Flow |
179.5 CFM |
Power Consumption |
130 W |
Noise Level |
60 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
D2E133-DM47-01
MFG Item Number
D2E133-DM47-01
Product Description
FAN, 133MM 230VAC 353CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
213 mm |
Nominal Width |
270 mm |
Nominal Depth |
204 mm |
Air Flow |
353 CFM |
Power Consumption |
195 W |
Noise Level |
55 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BLOWER, 120VAC, 235CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
183 mm |
Nominal Width |
217 mm |
Nominal Depth |
164 mm |
Air Flow |
235 CFM |
Current Rating |
1.3 A |
Power Consumption |
150 W |
Fan Speed |
3,275 RPM |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R4E310-AO32-17
MFG Item Number
R4E310-AO32-17
Product Description
Fan, Centrifugal, 115V, 60 Hz,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
1,190 CFM |
Current Rating |
1.5 A |
Power Consumption |
155 W |
Fan Speed |
1,720 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
IP Rating |
IP44 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
D2E133-DM47-23
MFG Item Number
D2E133-DM47-23
Product Description
FAN, 133MM 230VAC 353CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
213 mm |
Nominal Width |
270 mm |
Nominal Depth |
204 mm |
Air Flow |
353 CFM |
Power Consumption |
195 W |
Noise Level |
55 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
D2E097-BE01-65
MFG Item Number
D2E097-BE01-65
Product Description
FAN, 97MM 230VAC 175CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
165 mm |
Nominal Width |
180 mm |
Nominal Depth |
162 mm |
Air Flow |
156 CFM |
Power Consumption |
54 W |
Noise Level |
47 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
D2E133-BI40-50
MFG Item Number
D2E133-BI40-50
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
180 mm |
Nominal Width |
194 mm |
Nominal Depth |
171.5 mm |
Air Flow |
180 CFM |
Power Consumption |
110 W |
Noise Level |
49 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
50769-D230
Product Description
Blower 208-230V Sp.2
Specifications
Specifications
Nominal Height |
282.45 mm |
Nominal Width |
240.54 mm |
Nominal Depth |
261.87 mm |
Air Flow |
480 CFM |
Current Rating |
1.9 A |
Bearing Type |
Sleeve |
Flange |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Blower 115V Sp.1
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
194.56 mm |
Nominal Width |
140.21 mm |
Nominal Depth |
180.85 mm |
Air Flow |
89 CFM |
Current Rating |
1.1 A |
Bearing Type |
Sleeve |
Flange |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Blower 115/230V Sp.2
Specifications
Specifications
Nominal Height |
377.7 mm |
Nominal Width |
297.94 mm |
Nominal Depth |
332.74 mm |
Air Flow |
1,000 CFM |
Current Rating |
2.9 A |
Bearing Type |
Sleeve |
Flange |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved