The store will not work correctly when cookies are disabled.
-
MFG Item Number
RG160-28/12N
Product Description
FAN, 220MM SQ X 56MM DP 12VDC 118CFM
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Nominal Height |
220 mm |
Nominal Width |
220 mm |
Nominal Depth |
56 mm |
Air Flow |
123 CFM |
Power Consumption |
21 W |
Noise Level |
66 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RG160-28/14NM
MFG Item Number
RG160-28/14NM
Product Description
FAN, 220MM SQ X 56MM DP 24VDC 123CFM
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
220 mm |
Nominal Width |
220 mm |
Nominal Depth |
56 mm |
Air Flow |
81.8 CFM |
Power Consumption |
7 W |
Noise Level |
56 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RG160-28/18N
Specifications
Specifications
Operating Voltage |
48 VDC |
Nominal Voltage |
48 VDC |
Nominal Height |
220 mm |
Nominal Width |
220 mm |
Nominal Depth |
56 mm |
Air Flow |
123 CFM |
Power Consumption |
20 W |
Noise Level |
66 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RG160-28/18NTDI
MFG Item Number
RG160-28/18NTDI
Specifications
Specifications
Operating Voltage |
48 VDC |
Nominal Voltage |
48 VDC |
Nominal Height |
220 mm |
Nominal Width |
220 mm |
Nominal Depth |
56 mm |
Air Flow |
176.6 CFM |
Power Consumption |
58 W |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RG160-28/56S
Product Description
FAN, 230VAC 131CFM BALL BEARING FLAT
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
220 mm |
Nominal Width |
220 mm |
Nominal Depth |
56 mm |
Air Flow |
118.9 CFM |
Power Consumption |
47 W |
Noise Level |
69 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RG90-18/12N
Product Description
FAN, 135MM SQ X 38MM DP 12VDC 31CFM
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Nominal Height |
135 mm |
Nominal Width |
135 mm |
Nominal Depth |
38 mm |
Air Flow |
32.4 CFM |
Power Consumption |
6 W |
Noise Level |
55 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RG90-18/14N
Product Description
FAN, 135MM SQ X 38MM DP 24VDC 32CFM
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
135 mm |
Nominal Width |
135 mm |
Nominal Depth |
38 mm |
Air Flow |
32.4 CFM |
Power Consumption |
5.5 W |
Noise Level |
55 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RG90-18/14NG
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
135 mm |
Nominal Width |
135 mm |
Nominal Depth |
38 mm |
Air Flow |
32.4 CFM |
Power Consumption |
5.5 W |
Noise Level |
55 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Sleeve |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RG90-18/18N
Product Description
FAN, 135MM SQ X 38MM DP 48VDC 32CFM
Specifications
Specifications
Operating Voltage |
48 VDC |
Nominal Voltage |
48 VDC |
Nominal Height |
135 mm |
Nominal Width |
135 mm |
Nominal Depth |
38 mm |
Air Flow |
32.4 CFM |
Power Consumption |
5.5 W |
Noise Level |
55 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RG90-18/50
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
135 mm |
Nominal Width |
135 mm |
Nominal Depth |
38 mm |
Air Flow |
31.8 CFM |
Power Consumption |
22 W |
Noise Level |
60 dB |
Connection Type |
Wire Leads |
Housing Material |
Metallic |
Bearing Type |
Sleeve |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved