The store will not work correctly when cookies are disabled.
-
MFG Item Number
12480911005
Product Description
Air-Air Heat Exchanger
Specifications
Specifications
Nominal Voltage |
120 V |
Current |
3 A |
Power |
353 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480931005
Product Description
Air-Air Heat Exchanger
Specifications
Specifications
Nominal Voltage |
480 V |
Current |
1 A |
Power |
245 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SCE-HE04W120V
MFG Item Number
SCE-HE04W120V
Product Description
Exchanger, Heat
Specifications
Specifications
Nominal Voltage |
120 V |
Replaceable Filter |
No |
IP Rating |
IP54 |
Availability
Ships Factory Direct
-
Item Number
SCE-HE08W120V
MFG Item Number
SCE-HE08W120V
Product Description
Exchanger, Heat
Specifications
Specifications
Nominal Voltage |
120 V |
Replaceable Filter |
No |
IP Rating |
IP54 |
Availability
Ships Factory Direct
-
Item Number
SCE-HE18W120V
MFG Item Number
SCE-HE18W120V
Product Description
Exchanger, Heat
Specifications
Specifications
Nominal Voltage |
120 V |
Replaceable Filter |
No |
IP Rating |
IP54 |
Availability
Ships Factory Direct
-
Item Number
SCE-HE24W120V
MFG Item Number
SCE-HE24W120V
Product Description
Exchanger, Heat
Specifications
Specifications
Nominal Voltage |
120 V |
Replaceable Filter |
No |
IP Rating |
IP54 |
Availability
Ships Factory Direct
-
12992414055
Pfannenberg Heat Exchangers, PAI6133 Series
MFG Item Number
12992414055
Product Description
Heat Exchanger, RAL 7035, 115VAC
Specifications
Specifications
Nominal Voltage |
120 V |
Current |
3.6 A |
Power |
420 W |
Composition |
Galvanised Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K2XNP33
Kooltronic Heat Exchangers, K2XNP Series
Product Description
HEAT EXCHANGERS 33 SERIES 230VOLTS
Specifications
Specifications
Nominal Voltage |
240 V |
Current |
1.9 A |
Power |
227 W |
Composition |
Heavy Duty Steel |
Closed Loop Cooling |
Yes |
Air In |
33 °F |
Replaceable Filter |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KNHX32
Kooltronic Heat Exchangers, KNHX Series
Product Description
HEAT EXCHANGERS 32 SERIES 115VOLTS
Specifications
Specifications
Nominal Voltage |
120 V |
Current |
1.5 A |
Power |
160 W |
Composition |
Stainless Steel |
Closed Loop Cooling |
Yes |
Air In |
21 °F |
Replaceable Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KNHX47
Kooltronic Heat Exchangers, KNHX Series
Product Description
HEAT EXCHANGERS 47 SERIES 115VOLTS
Specifications
Specifications
Nominal Voltage |
120 V |
Current |
3 A |
Power |
340 W |
Composition |
Stainless Steel |
Closed Loop Cooling |
Yes |
Air In |
54 °F |
Replaceable Filter |
Yes |
Shop By
Close
Selected Filters
-
Category
Air-to-Air
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved