The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
191345
Chromalox Heaters, ARTM Series
Product Description
ARMT-2000T4 240V1P 2000W
Specifications
Specifications
Kilowatts
2 kW
Voltage
240 V
Phase
1
Watt Density (W/In^2)
83
NPT Size
1 " Brass Screw Plug
Conduit Thread
0.75 "
General Purpose
Yes
Explosion Resistant
No
Thermostat
Yes
Application(s)
Clean Water Heating
Operating Temperature
60-187 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
182748
Chromalox Heaters, ARTM Series
Product Description
ARMT-1500E2T4 120V1P 1500W
Specifications
Specifications
Kilowatts
1.5 kW
Voltage
120 V
Phase
1
Watt Density (W/In^2)
86
NPT Size
1 " Brass Screw Plug
General Purpose
No
Explosion Resistant
Yes
Thermostat
Yes
Application(s)
Clean Water Heating
Operating Temperature
60-187 °F
Thermowell
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
319724
Chromalox Heaters, ARTM Series
Product Description
ARMT-750E2T5 120V1P 750W
Specifications
Specifications
Kilowatts
0.75 kW
Voltage
120 V
Phase
1
Watt Density (W/In^2)
64
NPT Size
1 " Brass Screw Plug
General Purpose
No
Explosion Resistant
Yes
Thermostat
Yes
Application(s)
Clean Water Heating
Operating Temperature
60-240 °F
Thermowell
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
182684
Chromalox Heaters, ARTM Series
Product Description
ARMT-750E2T4 120V1P 750W
Specifications
Specifications
Kilowatts
0.75 kW
Voltage
120 V
Phase
1
Watt Density (W/In^2)
64
NPT Size
1 " Brass Screw Plug
General Purpose
No
Explosion Resistant
Yes
Thermostat
Yes
Application(s)
Clean Water Heating
Operating Temperature
60-187 °F
Thermowell
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
182692
Chromalox Heaters, ARTM Series
Product Description
ARMT-750E2T4 240V1P 750W
Specifications
Specifications
Kilowatts
0.75 kW
Voltage
240 V
Phase
1
Watt Density (W/In^2)
64
NPT Size
1 " Brass Screw Plug
General Purpose
No
Explosion Resistant
Yes
Thermostat
Yes
Application(s)
Clean Water Heating
Operating Temperature
60-187 °F
Thermowell
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
182705
Chromalox Heaters, ARTM Series
Product Description
ARMT-1000E2T4 120V1P 1000W
Specifications
Specifications
Kilowatts
1 kW
Voltage
120 V
Phase
1
Watt Density (W/In^2)
85
NPT Size
1 " Brass Screw Plug
General Purpose
No
Explosion Resistant
Yes
Thermostat
Yes
Application(s)
Clean Water Heating
Operating Temperature
60-187 °F
Thermowell
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
182713
Chromalox Heaters, ARTM Series
Product Description
ARMT-1000E2T4 240V1P 1000W
Specifications
Specifications
Kilowatts
1 kW
Voltage
240 V
Phase
1
Watt Density (W/In^2)
85
NPT Size
1 " Brass Screw Plug
General Purpose
No
Explosion Resistant
Yes
Thermostat
Yes
Application(s)
Clean Water Heating
Operating Temperature
60-187 °F
Thermowell
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
182721
Chromalox Heaters, ARTM Series
Product Description
ARMT-1250E2T4 120V1P 1250W
Specifications
Specifications
Kilowatts
1.25 kW
Voltage
120 V
Phase
1
Watt Density (W/In^2)
83
NPT Size
1 " Brass Screw Plug
General Purpose
No
Explosion Resistant
Yes
Thermostat
Yes
Application(s)
Clean Water Heating
Operating Temperature
60-187 °F
Thermowell
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
182730
Chromalox Heaters, ARTM Series
Product Description
ARMT-1250E2T4 240V1P 1250W
Specifications
Specifications
Kilowatts
1.25 kW
Voltage
240 V
Phase
1
Watt Density (W/In^2)
83
NPT Size
1 " Brass Screw Plug
General Purpose
No
Explosion Resistant
Yes
Thermostat
Yes
Application(s)
Clean Water Heating
Operating Temperature
60-187 °F
Thermowell
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
182756
Chromalox Heaters, ARTM Series
Product Description
ARMT-1500E2T4 240V1P 1500W
Specifications
Specifications
Kilowatts
1.5 kW
Voltage
240 V
Phase
1
Watt Density (W/In^2)
86
NPT Size
1 " Brass Screw Plug
General Purpose
No
Explosion Resistant
Yes
Thermostat
Yes
Application(s)
Clean Water Heating
Operating Temperature
60-187 °F
Thermowell
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Heaters
Manufacturer
Chromalox
Product Series
ARTM
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved