The store will not work correctly when cookies are disabled.
-
520022
Chromalox Heaters, HD3D Series
Product Description
HD3D-200 208V 1PH 2.0KW
Specifications
Specifications
Kilowatts |
2 kW |
Voltage |
208 V |
Electrical Phase |
1 |
Full Load Current |
10 A |
Control Volts |
208 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Air Flow |
405 CFM |
Air Speed (ft/min) |
430 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
261665
Chromalox Heaters, UB Series
Product Description
UB-1002 M120V 480V1P 10.000KW
Specifications
Specifications
Kilowatts |
10 kW |
Voltage |
480 V |
Electrical Phase |
1 |
Full Load Current |
20.1 A |
Control Volts |
115 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
520030
Chromalox Heaters, HD3D Series
Product Description
HD3D-200 240V 1PH 2.0KW
Specifications
Specifications
Kilowatts |
2 kW |
Voltage |
240 V |
Electrical Phase |
1 |
Full Load Current |
9 A |
Control Volts |
240 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Air Flow |
405 CFM |
Air Speed (ft/min) |
430 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
333403
Chromalox Heaters, UB Series
Product Description
UB-4002 M460V 480V 3P 40.000KW
Specifications
Specifications
Kilowatts |
40 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
48.2 A |
Control Volts |
460 V |
Motor Phase |
3 |
RPM |
1,725 RPM |
-
520145
Chromalox Heaters, HD3D Series
Product Description
HD3D-500 240V 3PH 5.0KW
Specifications
Specifications
Kilowatts |
5 kW |
Voltage |
240 V |
Electrical Phase |
3 |
Full Load Current |
12.5 A |
Control Volts |
240 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Air Flow |
405 CFM |
Air Speed (ft/min) |
430 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
261761
Chromalox Heaters, UB Series
Product Description
UB-1502 M120V 480V1P 15.000KW
Specifications
Specifications
Kilowatts |
15 kW |
Voltage |
480 V |
Electrical Phase |
1 |
Full Load Current |
31.3 A |
Control Volts |
115 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
265252
Chromalox Heaters, UB Series
Product Description
UB-1252 M240V 480V3P 12.500KW
Specifications
Specifications
Kilowatts |
15 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
15.1 A |
Control Volts |
230 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
520487
Chromalox Heaters, HD3D Series
Product Description
HD3D-2000 480V 1PH 20.0KW
Specifications
Specifications
Kilowatts |
20 kW |
Voltage |
480 V |
Electrical Phase |
1 |
Full Load Current |
42 A |
Control Volts |
480 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Air Flow |
1,330 CFM |
Air Speed (ft/min) |
900 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
520591
Chromalox Heaters, HD3D Series
Product Description
HD3D-4000 575V 3PH 39KW
Specifications
Specifications
Kilowatts |
39 kW |
Voltage |
575 V |
Electrical Phase |
3 |
Full Load Current |
39.5 A |
Control Volts |
575 V |
Motor Phase |
3 |
RPM |
1,550 RPM |
Air Flow |
1,800 CFM |
Air Speed (ft/min) |
740 |
-
520014
Chromalox Heaters, HD3D Series
Product Description
HD3D-200 120V 1PH 2.0KW
Specifications
Specifications
Kilowatts |
2 kW |
Voltage |
120 V |
Electrical Phase |
1 |
Full Load Current |
17.5 A |
Control Volts |
115 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Air Flow |
405 CFM |
Air Speed (ft/min) |
430 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved