The store will not work correctly when cookies are disabled.
-
261681
Chromalox Heaters, UB Series
Product Description
UB-1252 M208V 208V3P 12.500KW
Specifications
Specifications
Kilowatts |
12.5 kW |
Voltage |
208 V |
Electrical Phase |
3 |
Full Load Current |
34.7 A |
Control Volts |
208 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
261690
Chromalox Heaters, UB Series
Product Description
UB-1252 M240V 240V1P 12.500KW
Specifications
Specifications
Kilowatts |
12.5 kW |
Voltage |
240 V |
Electrical Phase |
1 |
Full Load Current |
52.1 A |
Control Volts |
230 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
026518
Chromalox Heaters, CXH-A Series
Product Description
Blower Heater, Hazardous Locations,
Specifications
Specifications
Kilowatts |
15 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
18.7 A |
Control Volts |
24 V |
Motor Phase |
3 |
RPM |
1,725 RPM |
Air Flow |
1,450 CFM |
Air Speed (ft/min) |
1,040 |
Operating Temperature |
50-90 °F |
-
261770
Chromalox Heaters, UB Series
Product Description
UB-1502 M115V 480V3P 15.000KW
Specifications
Specifications
Kilowatts |
15 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
18.1 A |
Control Volts |
115 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
026340
Chromalox Heaters, CXH-A Series
Product Description
Blower Heater, Hazardous Locations,
Specifications
Specifications
Kilowatts |
7.5 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
9.7 A |
Control Volts |
24 V |
Motor Phase |
3 |
RPM |
1,725 RPM |
Air Flow |
840 CFM |
Air Speed (ft/min) |
1,070 |
Operating Temperature |
50-90 °F |
-
303204
Chromalox Heaters, LUH Series
Product Description
LUH-D-07-43-32-00 480V3P 7.5KW
Specifications
Specifications
Kilowatts |
7.5 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
9.9 A |
Motor Phase |
3 |
RPM |
1,725 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
303394
Chromalox Heaters, LUH Series
Product Description
LUH-D-35-43-32-00 480V 3P 35KW
Specifications
Specifications
Kilowatts |
35 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
43.1 A |
Motor Phase |
3 |
RPM |
1,725 RPM |
-
285350
Chromalox Heaters, UB Series
Product Description
UB-1002 M230V 550V3P 10.000KW
Specifications
Specifications
Kilowatts |
10 kW |
Voltage |
550 V |
Electrical Phase |
3 |
Full Load Current |
10.5 A |
Control Volts |
230 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
303280
Chromalox Heaters, LUH Series
Product Description
LUH-D-12-43-32-00 480V3P12.5KW
Specifications
Specifications
Kilowatts |
12.5 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
15.9 A |
Motor Phase |
3 |
RPM |
1,725 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
520356
Chromalox Heaters, HD3D Series
Product Description
HD3D-1250 277V 1PH 12.5KW
Specifications
Specifications
Kilowatts |
12.5 kW |
Voltage |
277 V |
Electrical Phase |
1 |
Full Load Current |
45.5 A |
Control Volts |
277 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
Air Flow |
1,180 CFM |
Air Speed (ft/min) |
800 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved