The store will not work correctly when cookies are disabled.
-
331740
Chromalox Heaters, HCH Series
Product Description
HCH-201M W/MR 120V1P 2.000KW
Specifications
Specifications
Kilowatts |
2 kW |
Current Rating |
16.7 A |
Voltage |
120 V |
Phase |
1 |
BTU/h |
6,824 BTUs |
Manual Reset |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
330878
Chromalox Heaters, HCH Series
Product Description
HCH-251 WO/MR 575V3P 2.500KW
Specifications
Specifications
Kilowatts |
2.5 kW |
Current Rating |
2.5 A |
Voltage |
575 V |
Phase |
3 |
BTU/h |
8,530 BTUs |
Manual Reset |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
331846
Chromalox Heaters, HCH Series
Product Description
HCH-201M W/MR 600V3P 2.000KW
Specifications
Specifications
Kilowatts |
2 kW |
Current Rating |
1.9 A |
Voltage |
600 V |
Phase |
3 |
BTU/h |
6,824 BTUs |
Manual Reset |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
330712
Chromalox Heaters, HCH Series
Product Description
HCH-201 WO/MR 208V3P 2.000KW
Specifications
Specifications
Kilowatts |
2 kW |
Current Rating |
5.6 A |
Voltage |
208 V |
Phase |
3 |
BTU/h |
6,824 BTUs |
Manual Reset |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
219344
Chromalox Heaters, HVH Series
Product Description
HVH-10-43-30 480V 3PH 10KW
Specifications
Specifications
Kilowatts |
10 kW |
Current Rating |
12.9 A |
Voltage |
480 V |
Phase |
3 |
Control Volts |
24 V |
Motor-Volts |
480 V |
RPM |
1,725 RPM |
Air Flow |
850 CFM |
Air Speed (ft/min) |
1,040 |
Temperature Rise |
37 °F |
Horizontal Throw |
27 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
219694
Chromalox Heaters, HVH Series
Product Description
HVH-40-43-30 480V 3PH 37.4KW
Specifications
Specifications
Kilowatts |
37.4 kW |
Current Rating |
45.1 A |
Voltage |
480 V |
Phase |
3 |
Control Volts |
24 V |
Motor-Volts |
480 V |
RPM |
1,725 RPM |
Air Flow |
3,100 CFM |
Air Speed (ft/min) |
2,100 |
Temperature Rise |
45 °F |
Horizontal Throw |
36 ' |
-
340443
Chromalox Heaters, STAR Series
Product Description
STAR-05A-21-F 240V 1P 4.5KW
Specifications
Specifications
Kilowatts |
4.5 kW |
Current Rating |
18.8 A |
Voltage |
240 V |
Phase |
1 |
BTU/h |
15,354 BTUs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
340574
Chromalox Heaters, STAR Series
Product Description
STAR-02A-71-F 277V 1P 2KW
Specifications
Specifications
Kilowatts |
2 kW |
Current Rating |
7.2 A |
Voltage |
277 V |
Phase |
1 |
BTU/h |
6,824 BTUs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
330667
Chromalox Heaters, HCH Series
Product Description
HCH-201 WO/MR 120V1P 2.000KW
Specifications
Specifications
Kilowatts |
2 kW |
Current Rating |
16.7 A |
Voltage |
120 V |
Phase |
1 |
BTU/h |
6,824 BTUs |
Manual Reset |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
332320
Chromalox Heaters, HCH Series
Product Description
HCH-451M W/MR 240V1P 4.500KW
Specifications
Specifications
Kilowatts |
4.5 kW |
Current Rating |
18.8 A |
Voltage |
240 V |
Phase |
1 |
BTU/h |
15,354 BTUs |
Manual Reset |
Yes |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved