Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 33822

Set Ascending Direction
  1. 2301050PD2F11B
    2301050PD2F11B
    Setra HVAC Sensors, 230 Series
    Item Number
    2301050PD2F11B
    MFG Item Number
    2301050PD2F11B
    Series
    230
    Product Description
    True Wet-to-Wet Differential
    Specifications
    Specifications
    Pressure Range 0-50 psi
    Output 4-20 mA
    Process Connection 1/8-18 NPT Internal
    Supply Voltage 9-30 VDC
    Electrical Connection Terminal Block
    NEMA Rating NEMA 4
    IP Rating IP65
    Temperature Range 0-175 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. GP(0-200G)-20-P
    GP(0-200G)-20-P
    ACI-Automation Components HVAC Sensors, GP Series
    Item Number
    GP(0-200G)-20-P
    MFG Item Number
    135748
    Series
    GP
    Product Description
    0-200Psig, 4-20, Packard, 1/4in.Npt
    Specifications
    Specifications
    Accuracy 0.5 %
    Pressure Range 0-200 psig
    Output 4-20 mA
    Process Connection 1/4-18 NPT
    Supply Voltage 13-30 VDC
    Temperature Range -40-221 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. QAC3171
    QAC3171
    Siemens Building Technologies HVAC Sensors, OUT Series
    Item Number
    QAC3171
    MFG Item Number
    QAC3171
    Series
    OUT
    Product Description
    4-20MA Outdoor AIR TEMP Sensor
    Specifications
    Specifications
    Application Outdoor
    Output 4-20 mA
    Temperature Range (F) -58-122 °F
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. C7041B2005/U
    C7041B2005/U
    Honeywell HVAC Sensors, C7041 Series
    Item Number
    C7041B2005/U
    MFG Item Number
    C7041B2005/U
    Series
    C7041
    Product Description
    20K DUCT TEMP SENSOR, 6 IN.
    Specifications
    Specifications
    Application Duct
    Output 20 kOhm NTC
    Temperature Range (F) -40-250 °F
    Probe Length (in) 6 "
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 533-376-18
    533-376-18
    Siemens Building Technologies HVAC Sensors, DUCT Series
    Item Number
    533-376-18
    MFG Item Number
    533-376-18
    Series
    DUCT
    Product Description
    DCT PT Sensor, 20-120#F, 18in. PROBE
    Specifications
    Specifications
    Application Duct
    Output 4-20 mA
    Temperature Range (F) 20-120 °F
    Probe Length (in) 18 "
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. TE-68NP-1N00S
    TE-68NP-1N00S
    Johnson Controls HVAC Sensors, TE-6800 Sensors Series
    Item Number
    TE-68NP-1N00S
    MFG Item Number
    TE-68NP-1N00S
    Series
    TE-6800 Sensors
    Product Description
    Ni 1K Mod Jack/Warm/Cool; Nickel 1K
    Specifications
    Specifications
    Output 1 kOhm Nickel RTD
    Temperature Range (F) 32-131 °F
    Function Temperature
    Override Yes
    Set Point Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. HE-68N3-0N00WS
    HE-68N3-0N00WS
    Johnson Controls HVAC Sensors, HE-6800 Sensors Series
    Item Number
    HE-68N3-0N00WS
    MFG Item Number
    HE-68N3-0N00WS
    Series
    HE-6800 Sensors
    Product Description
    3pct. Rh Ni Temp Wall Mount; Wall
    Specifications
    Specifications
    Application Indoor
    Humidity Range 0-100 % RH
    Temperature Range 32-131 °F
    Temperature Sensor Yes
    Override Yes
    Set Point No
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 7MF15654CB005EA1
    7MF15654CB005EA1
    Siemens Building Technologies HVAC Sensors, 7MF Series
    Item Number
    7MF15654CB005EA1
    MFG Item Number
    7MF15654CB005EA1
    Series
    7MF
    Product Description
    Sensor, LIQUID/GAS, 4-20MA, 0-200
    Specifications
    Specifications
    Accuracy 0.25 %
    Pressure Range 0-200 psi
    Output 4-20 mA
    Process Connection G1/2 in External Thread
    Supply Voltage 16-33 VDC
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 2651001WDACT1C
    2651001WDACT1C
    Setra HVAC Sensors, 265 Series
    Item Number
    2651001WDACT1C
    MFG Item Number
    2651001WDACT1C
    Series
    265
    Product Description
    Very Low Differential Pressure
    Specifications
    Specifications
    Pressure Range 0-1 in WC
    Output 0-10 VDC
    Process Connection 1/4 in Fitting
    Supply Voltage 9-30 VDC
    Electrical Connection Screw Terminal
    Temperature Range 0-150 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. DFS-221-112
    DFS-221-112
    Cleveland Controls HVAC Sensors, DFS Series
    Item Number
    DFS-221-112
    MFG Item Number
    28347
    Series
    DFS
    Product Description
    Pressure Switch, Field Adjustable
    Specifications
    Specifications
    Pressure Range 0-0.05 in WC
    Process Connection 1/4 in Pneumatic Barb
    Supply Voltage 115-277 VAC
    Electrical Connection Spade
    Temperature Range -40-180 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

HVAC Sensors

An HVAC sensor is any device used to measure the conditions of an enclosed space, room, or building. HVAC sensors include thermostats, humidistats, carbon dioxide sensors, pressure sensors, and more.

HVAC sensors are connected to equipment and regulate air quality. Thermostats measure temperature, switching on and off heaters and air conditioners so that the measured temperature matches a predetermined setpoint. Humidistats measure humidity and work with thermostats and heaters to protect equipment from condensation and corrosion. Carbon dioxide sensors monitor the quality of the air and regulate fresh air with ventilation adjustments. Pressure sensors monitor and adjust airflow.

HVAC sensors are ultimately responsible for the efficiency of the entire HVAC system and the overall air quality of the environment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved