The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
2301050PD2F11B
MFG Item Number
2301050PD2F11B
Product Description
True Wet-to-Wet Differential
Specifications
Specifications
Pressure Range
0-50 psi
Output
4-20 mA
Process Connection
1/8-18 NPT Internal
Supply Voltage
9-30 VDC
Electrical Connection
Terminal Block
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
0-175 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
GP(0-200G)-20-P
Product Description
0-200Psig, 4-20, Packard, 1/4in.Npt
Specifications
Specifications
Accuracy
0.5 %
Pressure Range
0-200 psig
Output
4-20 mA
Process Connection
1/4-18 NPT
Supply Voltage
13-30 VDC
Temperature Range
-40-221 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
QAC3171
Siemens Building Technologies HVAC Sensors, OUT Series
Product Description
4-20MA Outdoor AIR TEMP Sensor
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Temperature Range (F)
-58-122 °F
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
C7041B2005/U
Product Description
20K DUCT TEMP SENSOR, 6 IN.
Specifications
Specifications
Application
Duct
Output
20 kOhm NTC
Temperature Range (F)
-40-250 °F
Probe Length (in)
6 "
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
533-376-18
Siemens Building Technologies HVAC Sensors, DUCT Series
MFG Item Number
533-376-18
Product Description
DCT PT Sensor, 20-120#F, 18in. PROBE
Specifications
Specifications
Application
Duct
Output
4-20 mA
Temperature Range (F)
20-120 °F
Probe Length (in)
18 "
Function
Temperature
Override
No
Set Point
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
TE-68NP-1N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Item Number
TE-68NP-1N00S
MFG Item Number
TE-68NP-1N00S
Product Description
Ni 1K Mod Jack/Warm/Cool; Nickel 1K
Specifications
Specifications
Output
1 kOhm Nickel RTD
Temperature Range (F)
32-131 °F
Function
Temperature
Override
Yes
Set Point
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HE-68N3-0N00WS
MFG Item Number
HE-68N3-0N00WS
Product Description
3pct. Rh Ni Temp Wall Mount; Wall
Specifications
Specifications
Application
Indoor
Humidity Range
0-100 % RH
Temperature Range
32-131 °F
Temperature Sensor
Yes
Override
Yes
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
7MF15654CB005EA1
MFG Item Number
7MF15654CB005EA1
Product Description
Sensor, LIQUID/GAS, 4-20MA, 0-200
Specifications
Specifications
Accuracy
0.25 %
Pressure Range
0-200 psi
Output
4-20 mA
Process Connection
G1/2 in External Thread
Supply Voltage
16-33 VDC
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2651001WDACT1C
MFG Item Number
2651001WDACT1C
Product Description
Very Low Differential Pressure
Specifications
Specifications
Pressure Range
0-1 in WC
Output
0-10 VDC
Process Connection
1/4 in Fitting
Supply Voltage
9-30 VDC
Electrical Connection
Screw Terminal
Temperature Range
0-150 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
DFS-221-112
Cleveland Controls HVAC Sensors, DFS Series
Product Description
Pressure Switch, Field Adjustable
Specifications
Specifications
Pressure Range
0-0.05 in WC
Process Connection
1/4 in Pneumatic Barb
Supply Voltage
115-277 VAC
Electrical Connection
Spade
Temperature Range
-40-180 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HVAC Sensors An HVAC sensor is any device used to measure the conditions of an enclosed space, room, or building. HVAC sensors include thermostats, humidistats, carbon dioxide sensors, pressure sensors, and more.
HVAC sensors are connected to equipment and regulate air quality. Thermostats measure temperature, switching on and off heaters and air conditioners so that the measured temperature matches a predetermined setpoint. Humidistats measure humidity and work with thermostats and heaters to protect equipment from condensation and corrosion. Carbon dioxide sensors monitor the quality of the air and regulate fresh air with ventilation adjustments. Pressure sensors monitor and adjust airflow.
HVAC sensors are ultimately responsible for the efficiency of the entire HVAC system and the overall air quality of the environment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved