The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
VT2317G13A02A
Product Description
Valve: 3/4 in, 2W, Zone, SWT, BR,
Specifications
Specifications
Flow Capacity
7.5 Cv
Connection Type
Sweat
Max Close-Off Pressure
17 psi
Max Static Pressure
400 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MXG461.25-8.0U
MFG Item Number
MXG461.25-8.0U
Product Description
MAGNETIC Valve, 1in. , 0-10V
Specifications
Specifications
Flow Capacity
9.3 Cv
Connection Type
Threaded
Max Close-Off Pressure
44 psi
Medium Temperature Range
34-266 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
274-03133
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
274-03133
Product Description
2WNC SS =pct. OR FXF 1.50/25.00
Specifications
Specifications
Flow Capacity
25 Cv
Connection Type
Threaded
Max Close-Off Pressure
80 psi
Medium Temperature Range
20-250 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VT2212G13B020
Product Description
Valve: 1/2 in, 2W, Zone, SWT, BR,
Specifications
Specifications
Flow Capacity
2.5 Cv
Connection Type
Sweat
Max Close-Off Pressure
40 psi
Max Static Pressure
400 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
172G-10330S
Siemens Building Technologies HVAC Valves, GMA Series
MFG Item Number
172G-10330S
Product Description
2in. 2W 160CV SS Ball Valve+GMA161.1P
Specifications
Specifications
Flow Capacity
160 Cv
Max Close-Off Pressure
200 psi
Max Static Pressure
360 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
231-04304-9
Siemens Building Technologies HVAC Valves, PICV Series
MFG Item Number
231-04304-9
Product Description
1in. Pressure Ind. Control Valve 9
Specifications
Specifications
Flow Capacity
9 Cv
Max Close-Off Pressure
45 psi
Medium Temperature Range
34-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
270-03203
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
270-03203
Product Description
3WMX BZ, =pct., OR, FXF, 1.00/10.00
Specifications
Specifications
Flow Capacity
10 Cv
Connection Type
Threaded
Max Close-Off Pressure
91 psi
Medium Temperature Range
20-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MXG461.20-5.0U
MFG Item Number
MXG461.20-5.0U
Product Description
MAGNETIC Valve, 3/4in., 0-10V
Specifications
Specifications
Flow Capacity
5.8 Cv
Connection Type
Threaded
Max Close-Off Pressure
44 psi
Medium Temperature Range
34-266 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
V-4334-1001
Johnson Controls HVAC Valves, V-4334 Flare Valve Series
MFG Item Number
V-4334-1001
Series
V-4334 Flare Valve
Product Description
5/8in. Mix 4-8# W/A 4.7Cv
Specifications
Specifications
Flow Capacity
4.7 Cv
Connection Type
Flare
Max Static Pressure
250 psi
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VG1241AL+943BGB
MFG Item Number
VG1241AL+943BGB
Series
VG1000 Ball Valves
Product Description
1/2in. 2W Ball Valve 7.4Cv; Brass
Specifications
Specifications
Flow Capacity
7.4 Cv
Connection Type
Threaded
Max Close-Off Pressure
200 psi
Max Static Pressure
580 psi
Medium Temperature Range
23-203 °F
Nominal Supply Voltage
24 VAC
Shop By
Close
Selected Filters
Category
Actuated Valve Assemblies
Shopping Options
HVAC Valves A valve is a device that regulates the flow of a fluid by opening, closing, or partially obstructing a passageway.
Modern control valves operate on sophisticated automation systems that are based on external input. The valve is used to regulate flow based on previously-determined setpoints or variables, for example. These types of valves require an actuator, which will position the valve accurately depending on its input and setup. Actuators can be electrical, hydraulic, or pneumatic, depending on the application and its environment.
Valves are critical in HVAC applications, and paired with actuators are designed to regulate the flow of both hot and chilled water in HVAC systems. Ball valves are most common for HVAC systems, able to regulate flow in several different directions with just one fitting.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved