The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
067L5955
Danfoss Electronics HVAC Valves, TR6 Series
Product Description
Thermal Expansion Valve, TR6 - 1
Specifications
Specifications
Capacity (cV)
14.27
Operating Temperature
15-60 °F
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
067B4021
Danfoss Electronics HVAC Valves, TE12-TE20 Series
Product Description
Thermal Expansion Valve, TE 12/20 /
Specifications
Specifications
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
067N9413
Danfoss Electronics HVAC Valves, TGEX Series
Product Description
Thermal Expansion Valve, TGEX 18 -
Specifications
Specifications
Connection Type
Solder ODF
Capacity (cV)
85.05
Operating Temperature
-22-60 °F
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
067L5956
Danfoss Electronics HVAC Valves, TR6 Series
Product Description
Thermal Expansion Valve, TR6 - 3
Specifications
Specifications
Capacity (cV)
19.03
Operating Temperature
15-60 °F
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AM100-US-1LF/U
MFG Item Number
AM100-US-1LF/U
Product Description
AM-1 MIXING VALVE
Specifications
Specifications
Connection Type
Union Sweat
Capacity (cV)
3.9
Operating Temperature
70-145 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
AM101-1LF/U
Product Description
AQUAMIX LEAD FREE MIXING VALVE
Specifications
Specifications
Capacity (cV)
3.8
Operating Temperature
70-145 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AM101-UPEX-1LF/U
MFG Item Number
AM101-UPEX-1LF/U
Product Description
AQUAMIX LEAD FREE MIXING VALVE 3/4
Specifications
Specifications
Capacity (cV)
3.9
Operating Temperature
70-145 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AM101-US-1LF/U
MFG Item Number
AM101-US-1LF/U
Product Description
AQUAMIX LEAD FREE MIXING VALVE 3/4
Specifications
Specifications
Connection Type
Union Sweat
Capacity (cV)
3.9
Operating Temperature
70-145 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
AM102-UT-1/U
Product Description
AM-1SERIESMIXINGVALVE, 1, 100-145
Specifications
Specifications
Capacity (cV)
3.9
Operating Temperature
70-145 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
V110D1008/U
Product Description
V110 VALVE BODY-STRAIGHT PATTERN
Specifications
Specifications
Capacity (cV)
5.8
Operating Temperature
248 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Thermostatic Valves
Shopping Options
HVAC Valves A valve is a device that regulates the flow of a fluid by opening, closing, or partially obstructing a passageway.
Modern control valves operate on sophisticated automation systems that are based on external input. The valve is used to regulate flow based on previously-determined setpoints or variables, for example. These types of valves require an actuator, which will position the valve accurately depending on its input and setup. Actuators can be electrical, hydraulic, or pneumatic, depending on the application and its environment.
Valves are critical in HVAC applications, and paired with actuators are designed to regulate the flow of both hot and chilled water in HVAC systems. Ball valves are most common for HVAC systems, able to regulate flow in several different directions with just one fitting.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved