The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
599-03079
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-03079
Product Description
1 1/2in.N.C., SS, 250, 25.0CV, STEAM
Specifications
Specifications
Flow Capacity
25 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Medium Temperature Range
337 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
599-03078
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-03078
Product Description
1 1/4in.N.C., SS, 250, 16.0CV, STEAM
Specifications
Specifications
Flow Capacity
16 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Medium Temperature Range
337 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
599-03077
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-03077
Product Description
1in. NC, Valve, SS, 250, 10.0CV, STEAM
Specifications
Specifications
Flow Capacity
10 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Medium Temperature Range
337 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
599-00512
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-00512
Product Description
2W, .75/4.1, SWT Zone Valve
Specifications
Specifications
Flow Capacity
4 Cv
Connection Type
Sweat
Max Static Pressure
125 psi
Medium Temperature Range
34-230 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
599-02011
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-02011
Product Description
1/2in.NC, Valve, 4.0 CV, BZ, NPT-Union
Specifications
Specifications
Flow Capacity
4 Cv
Connection Type
Threaded
Max Close-Off Pressure
25 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
599-02021
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-02021
Product Description
1/2in.NC, Valve, 1.6 CV, SS, NPT-NPT
Specifications
Specifications
Flow Capacity
1.6 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
599-02022
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-02022
Product Description
1/2in.NC, Valve, 1.6 CV, SS, NPT-Union
Specifications
Specifications
Flow Capacity
1.6 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
599-02027
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-02027
Product Description
3/4in.NC, Valve, 6.3 CV, SS, NPT-NPT
Specifications
Specifications
Flow Capacity
6.3 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
599-03005
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-03005
Product Description
1in.N.O.VALV, SS, 250, 10.0 CV, LIN.
Specifications
Specifications
Flow Capacity
10 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Medium Temperature Range
20-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
599-03076
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-03076
Product Description
3/4in.NC, Valve, SS, 250, 6.3 CV, STEAM
Specifications
Specifications
Flow Capacity
6.3 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Medium Temperature Range
337 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Valve Bodies
Shopping Options
HVAC Valves A valve is a device that regulates the flow of a fluid by opening, closing, or partially obstructing a passageway.
Modern control valves operate on sophisticated automation systems that are based on external input. The valve is used to regulate flow based on previously-determined setpoints or variables, for example. These types of valves require an actuator, which will position the valve accurately depending on its input and setup. Actuators can be electrical, hydraulic, or pneumatic, depending on the application and its environment.
Valves are critical in HVAC applications, and paired with actuators are designed to regulate the flow of both hot and chilled water in HVAC systems. Ball valves are most common for HVAC systems, able to regulate flow in several different directions with just one fitting.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved