The store will not work correctly when cookies are disabled.
-
Item Number
VB-7213-0-4-04
Product Description
Valve: 1/2 in, 2W, Globe, STR, NPT,
Specifications
Specifications
Flow Capacity |
4.41 Cv |
Connection Type |
Threaded |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VB-7263-0-4-30
Product Description
Valve: 1/2 in, 2W, Globe, STR, NPT,
Specifications
Specifications
Flow Capacity |
2.9 Cv |
Connection Type |
Threaded |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-340 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VB-7313-0-4-04
Product Description
Valve: 1/2 in, 3W Mix, Globe, NPT,
Specifications
Specifications
Flow Capacity |
4.41 Cv |
Connection Type |
Threaded |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
-
599-02044
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-02044
Product Description
3/4in.NO, Valve, 6.3 CV, BZ, NPT-NPT
Specifications
Specifications
Flow Capacity |
6.3 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
25 psi |
Medium Temperature Range |
35-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
599-03167
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-03167
Product Description
1in.N.O, Valve, BZ, 250, 10.0CV, =pct., HC
Specifications
Specifications
Flow Capacity |
10 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
25 psi |
Medium Temperature Range |
20-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
V5011N2055/U
Product Description
3/4 inch GLOBE VALVE
Specifications
Specifications
Flow Capacity |
7.3 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
240 psi |
Medium Temperature Range |
36-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
599-03206
Siemens Building Technologies HVAC Valves, FLOWRITE Series
MFG Item Number
599-03206
Product Description
2in.3W .Valve.BZ, 250, 40.0CV, WATER
Specifications
Specifications
Flow Capacity |
40 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
25 psi |
Medium Temperature Range |
20-250 °F |
-
599-10316S
Siemens Building Technologies HVAC Valves, BALL Series
MFG Item Number
599-10316S
Product Description
1in. 2W 63CV SS Ball Valve
Specifications
Specifications
Flow Capacity |
63 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
360 psi |
Medium Temperature Range |
35-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
599-10300S
Siemens Building Technologies HVAC Valves, BALL Series
MFG Item Number
599-10300S
Product Description
0.5in. 2W 0.4CV SS Ball Valve
Specifications
Specifications
Flow Capacity |
0.4 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
360 psi |
Medium Temperature Range |
35-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
599-10300
Siemens Building Technologies HVAC Valves, BALL Series
MFG Item Number
599-10300
Product Description
0.5in. 2W 0.4CV Ball Valve
Specifications
Specifications
Flow Capacity |
0.4 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
360 psi |
Medium Temperature Range |
35-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved