Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 10921

Set Ascending Direction
  1. 113185000-00680293
    113185000-00680293
    Waldmann Light Fixtures, ROCIA Series
    Item Number
    113185000-00680293
    MFG Item Number
    113185000-00680293
    Series
    ROCIA
    Product Description
    ROCIA.focus, pivoting head, 12-28V
    Specifications
    Specifications
    Lamp Type LED
    Power 8.5 W
    Wet Locations Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 113051000-00580582
    113051000-00580582
    Waldmann Light Fixtures, MACH LED PLUS Series
    Item Number
    113051000-00580582
    MFG Item Number
    113051000-00580582
    Series
    MACH LED PLUS
    Product Description
    MACH LED PLUS.SEVENTY, MQAL 24 N,
    Specifications
    Specifications
    Lamp Included Yes
    Voltage 100~240 VAC
    Length 14.6 "
    Style Linear
    Lamp Type LED
    Power 15 W
    Lumens 900
    Junction Box No
    Enclosed No
    Gasketed No
    Marine Rated No
    Wet Locations Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 113185000-00668613
    113185000-00668613
    Waldmann Light Fixtures, ROCIA Series
    Item Number
    113185000-00668613
    MFG Item Number
    113185000-00668613
    Series
    ROCIA
    Product Description
    ROCIA.focus, pivoting head, 12-28V
    Specifications
    Specifications
    Lamp Type LED
    Power 8.5 W
    Wet Locations Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 112544000-00001328
    112544000-00001328
    Waldmann Light Fixtures, SLIM Series
    Item Number
    112544000-00001328
    MFG Item Number
    112544000-00001328
    Series
    SLIM
    Product Description
    SLIM LED, LIQ 6, 3.5W, 23-25V DC,
    Specifications
    Specifications
    Lamp Included Yes
    Voltage 24 VDC
    Lamp Type LED
    Power 3.6 W
    Lumens 186
    Junction Box No
    Enclosed No
    Gasketed No
    Marine Rated No
    Wet Locations Yes
    IP Rating IP67
    Nominal Voltage 24 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 113184000-00680272
    113184000-00680272
    Waldmann Light Fixtures, ROCIA Series
    Item Number
    113184000-00680272
    MFG Item Number
    113184000-00680272
    Series
    ROCIA
    Product Description
    ROCIA.focus, gooseneck arm, 12-28V
    Specifications
    Specifications
    Lamp Type LED
    Power 8.5 W
    Wet Locations Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 113709000-00804709
    113709000-00804709
    Waldmann Light Fixtures, MACH LED PLUS.70 Series
    Item Number
    113709000-00804709
    MFG Item Number
    113709000-00804709
    Series
    MACH LED PLUS.70
    Product Description
    Mach LED PLUS.70, MQAL 12 S, 24V DC,
    Specifications
    Specifications
    Voltage 20~28 VDC
    Length 8.66 "
    Style Linear
    Lamp Type LED
    Power 5 W
    Enclosed Yes
    IP Rating IP67
    Nominal Voltage 24 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 113182000-00680208
    113182000-00680208
    Waldmann Light Fixtures, ROCIA Series
    Item Number
    113182000-00680208
    MFG Item Number
    113182000-00680208
    Series
    ROCIA
    Product Description
    ROCIA.focus, articulating arm,
    Specifications
    Specifications
    Lamp Type LED
    Power 8.5 W
    Wet Locations Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 113075000-00580657
    113075000-00580657
    Waldmann Light Fixtures, MACH LED PLUS Series
    Item Number
    113075000-00580657
    MFG Item Number
    113075000-00580657
    Series
    MACH LED PLUS
    Product Description
    MACH LED PLUS.SEVENTY, MQAL 48 N,
    Specifications
    Specifications
    Lamp Included Yes
    Voltage 100~240 VAC
    Length 25.6 Inches
    Style Linear
    Lamp Type LED
    Power 27 W
    Lumens 1,800
    Junction Box No
    Enclosed No
    Gasketed No
    Marine Rated No
    Wet Locations Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 112385M11
    112385M11
    Waldmann Light Fixtures, ABL Series
    Item Number
    112385M11
    MFG Item Number
    112385M11
    Series
    ABL
    Product Description
    ABLTL1, gooseneck, fixed head, 25_
    Specifications
    Specifications
    Lamp Included Yes
    Voltage 19.2~28.8 VAC
    Style Spot
    Lamp Type LED
    Power 3 W
    Lumens 191
    Junction Box No
    Enclosed No
    Gasketed No
    Marine Rated No
    Wet Locations No
    IP Rating IP20
    Nominal Voltage 24 VAC
    Increase
    Decrease
    Availability
  10. 113059000-00580606
    113059000-00580606
    Waldmann Light Fixtures, MACH LED PLUS Series
    Item Number
    113059000-00580606
    MFG Item Number
    113059000-00580606
    Series
    MACH LED PLUS
    Product Description
    MACH LED PLUS.SEVENTY, MQAL 36 N,
    Specifications
    Specifications
    Lamp Included Yes
    Voltage 100~240 VAC
    Length 20.1 "
    Style Linear
    Lamp Type LED
    Power 21 W
    Lumens 1,350
    Junction Box No
    Enclosed No
    Gasketed No
    Marine Rated No
    Wet Locations Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Light Fixtures

A light fixture, or luminaire, is an electrical device used to hold and protect a lamp. All light fixtures include the fixture body and light socket. The light socket holds the lamp into position and allows for convenient replacement.

Fixtures require an electrical connection to supply power to the lamp. This can be accomplished with a simple plug and cord, or by direct AC line connection for permanent installations. The socket includes all the necessary components needed to securely hold and provide power to the lamp. This includes the terminal requirements specified by the lamp type.

Light fixtures can be designed to house just about any lamp type and lamp size, provided the fixture can support the necessary voltage and mounting requirements. Furthermore, enclosed and gasketed fixtures are available to protect the lamp from outdoor or harsh conditions.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved