The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
3743R
Bryant Electric Light Fixtures
Product Description
Lampholder, 1000W 250V
Specifications
Specifications
Lamp Included
No
Voltage
250 VAC
Style
Socket
Lamp Type
Incandescent
Power
1,000 W
Equivalent Power
1,000 W
Mounting
Screw
Nominal Voltage
240 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
732-1-BU
Cooper Light Fixtures, Sign and Scoreboard Lampholders Series
Series
Sign and Scoreboard Lampholders
Specifications
Specifications
Lamp Included
No
Voltage
240 VAC
Style
Socket
Lamp Type
Incandescent
Power
660 W
Equivalent Power
660 W
Junction Box
No
Enclosed
No
Gasketed
No
Marine Rated
No
Wet Locations
No
Nominal Voltage
240 VAC
Item Number
HFB3E454APSMV000000I
MFG Item Number
HFB3E454APSMV000000I
Series
Fluorescent High Bay Curved Profile
Product Description
HFB3 High Bay Fluorescent, Enhanced
Specifications
Specifications
Lamp Included
No
Voltage
120-277 VAC
Style
High Bay
Lamp Type
Fluorescent
Junction Box
No
Enclosed
Yes
Gasketed
No
Marine Rated
No
Wet Locations
Yes
Item Number
VSA4A254APSMV000000I
MFG Item Number
VSA4A254APSMV000000I
Series
Fluorescent Vaporproof Strip
Product Description
VSA4 Vaporproof Strip Fluorescent
Specifications
Specifications
Lamp Included
No
Voltage
120-277 VAC
Style
Strip
Lamp Type
Fluorescent
Mounting
Bracket
Junction Box
No
Enclosed
Yes
Gasketed
Yes
Marine Rated
No
Wet Locations
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
AC1075
Appleton Light Fixtures, A-51 Series
Product Description
A-51 FIXTURE 100W UNIT-PACK
Specifications
Specifications
Lamp Included
Yes
Style
Globe
Lamp Type
Incandescent
Power
60-100 W
Hub Size
3/4
Mounting
Ceiling
Wet Locations
Yes
Item Number
111410001-00057158
MFG Item Number
111410001-00057158
Product Description
RL70CE-124, 24V AC, glass (25.2in.)
Specifications
Specifications
Voltage
24 VAC
Length
25.2 "
Style
Tube
Lamp Type
Fluorescent
Power
24 W
Lumens
2,000
Wet Locations
Yes
IP Rating
IP67
Nominal Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HFA2A454APSMV000000I
MFG Item Number
HFA2A454APSMV000000I
Series
Fluorescent High Bay Flat Profile
Product Description
HFA2 High Bay Fluorescent, Standard
Specifications
Specifications
Lamp Included
No
Voltage
120-277 VAC
Style
High Bay
Lamp Type
Fluorescent
Junction Box
No
Enclosed
Yes
Gasketed
No
Marine Rated
No
Wet Locations
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
619063010-00077590
MFG Item Number
619063010-00077590
Product Description
RL70CE-136H, 110-230V, 50-60Hz,
Specifications
Specifications
Lamp Included
Yes
Voltage
110-230 VAC
Length
22.9 "
Style
Tube
Lamp Type
Fluorescent
Power
36 W
Lumens
2,900
Wet Locations
Yes
IP Rating
IP67
Availability
Obsolete Item No Longer Available
Item Number
111450000-00064046
MFG Item Number
111450000-00064046
Product Description
RL70CE-136, 24V DC, acrylic (29.4in.)
Specifications
Specifications
Voltage
24 VDC
Length
29.4 "
Style
Tube
Lamp Type
Fluorescent
Power
36 W
Lumens
2,900
Wet Locations
Yes
IP Rating
IP67
Nominal Voltage
24 VDC
Availability
Obsolete Item No Longer Available
Item Number
112416065-00071670
MFG Item Number
112416065-00071670
Product Description
HIBF-20 S, articulating arm, 12V,
Specifications
Specifications
Lamp Included
Yes
Voltage
12 VAC
Style
Spot
Lamp Type
Halogen
Power
20 W
Junction Box
No
Enclosed
No
Gasketed
No
Marine Rated
No
Wet Locations
No
IP Rating
IP20
Nominal Voltage
12 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Light Fixtures
Shopping Options
Light Fixtures A light fixture, or luminaire, is an electrical device used to hold and protect a lamp. All light fixtures include the fixture body and light socket. The light socket holds the lamp into position and allows for convenient replacement.
Fixtures require an electrical connection to supply power to the lamp. This can be accomplished with a simple plug and cord, or by direct AC line connection for permanent installations. The socket includes all the necessary components needed to securely hold and provide power to the lamp. This includes the terminal requirements specified by the lamp type.
Light fixtures can be designed to house just about any lamp type and lamp size, provided the fixture can support the necessary voltage and mounting requirements. Furthermore, enclosed and gasketed fixtures are available to protect the lamp from outdoor or harsh conditions.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved