The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
19102506940
Product Description
Table Clamp, for pin mount, 3.5in.
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
330603020-00002947
MFG Item Number
330603020-00002947
Product Description
M12 Connector Plug
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
1/2in. CPS FORM 20 COVER
Specifications
Specifications
For Use With
Appleton Light Fixture
732-1-BU
Cooper Light Fixtures, Sign and Scoreboard Lampholders Series
Series
Sign and Scoreboard Lampholders
Specifications
Specifications
Lamp Included
No
Voltage
240 VAC
Style
Socket
Lamp Type
Incandescent
Power
660 W
Equivalent Power
660 W
Junction Box
No
Enclosed
No
Gasketed
No
Marine Rated
No
Wet Locations
No
Nominal Voltage
240 VAC
Item Number
HFB3E454APSMV000000I
MFG Item Number
HFB3E454APSMV000000I
Series
Fluorescent High Bay Curved Profile
Product Description
HFB3 High Bay Fluorescent, Enhanced
Specifications
Specifications
Lamp Included
No
Voltage
120-277 VAC
Style
High Bay
Lamp Type
Fluorescent
Junction Box
No
Enclosed
Yes
Gasketed
No
Marine Rated
No
Wet Locations
Yes
Item Number
VSA4A254APSMV000000I
MFG Item Number
VSA4A254APSMV000000I
Series
Fluorescent Vaporproof Strip
Product Description
VSA4 Vaporproof Strip Fluorescent
Specifications
Specifications
Lamp Included
No
Voltage
120-277 VAC
Style
Strip
Lamp Type
Fluorescent
Mounting
Bracket
Junction Box
No
Enclosed
Yes
Gasketed
Yes
Marine Rated
No
Wet Locations
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
AC1075
Appleton Light Fixtures, A-51 Series
Product Description
A-51 FIXTURE 100W UNIT-PACK
Specifications
Specifications
Lamp Included
Yes
Style
Globe
Lamp Type
Incandescent
Power
60-100 W
Hub Size
3/4
Mounting
Ceiling
Wet Locations
Yes
Item Number
113713000-00805255
MFG Item Number
113713000-00805255
Product Description
TEVISIO, 31in. reach, 3.5D + 8D, 13W,
Specifications
Specifications
Lamp Included
Yes
Lens Diameter
6.3 "
Dimming
Yes
Arm Length/Reach
31 "
Voltage
100-240 VAC
Lamp Type
LED
Power
13 W
Lumens
750 lm
Wet Locations
No
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
113714000-00805256
MFG Item Number
113714000-00805256
Product Description
TEVISIO, 39in. reach, 3.5D, 13W,
Specifications
Specifications
Lamp Included
Yes
Lens Diameter
6.3 "
Dimming
Yes
Arm Length/Reach
39 "
Voltage
100-240 VAC
Lamp Type
LED
Power
13 W
Lumens
750 lm
Wet Locations
No
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
113059000-00580606
MFG Item Number
113059000-00580606
Product Description
MACH LED PLUS.SEVENTY, MQAL 36 N,
Specifications
Specifications
Lamp Included
Yes
Voltage
100~240 VAC
Length
20.1 "
Style
Linear
Lamp Type
LED
Power
21 W
Lumens
1,350
Junction Box
No
Enclosed
No
Gasketed
No
Marine Rated
No
Wet Locations
Yes
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Light Fixtures A light fixture, or luminaire, is an electrical device used to hold and protect a lamp. All light fixtures include the fixture body and light socket. The light socket holds the lamp into position and allows for convenient replacement.
Fixtures require an electrical connection to supply power to the lamp. This can be accomplished with a simple plug and cord, or by direct AC line connection for permanent installations. The socket includes all the necessary components needed to securely hold and provide power to the lamp. This includes the terminal requirements specified by the lamp type.
Light fixtures can be designed to house just about any lamp type and lamp size, provided the fixture can support the necessary voltage and mounting requirements. Furthermore, enclosed and gasketed fixtures are available to protect the lamp from outdoor or harsh conditions.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved