Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 6783

Set Ascending Direction
  1. AP2M222-R
    AP2M222-R
    IDEC Pilot Lights, AP Series
    Item Number
    AP2M222-R
    MFG Item Number
    AP2M222-R
    Series
    AP
    Product Description
    Pilot Light, Red, 24VDC Direct, LED
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 12 mm
    Lamp Type LED
    Lens Color Red
    Nominal Lamp Voltage 24 VDC
    IP Rating IP65
    Depth Behind Panel 0.85 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. AP1M222-R
    AP1M222-R
    IDEC Pilot Lights, AP Series
    Item Number
    AP1M222-R
    MFG Item Number
    AP1M222-R
    Series
    AP
    Product Description
    Pilot Light, Red, 24VDC Direct, LED
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 10 mm
    Lamp Type LED
    Lens Color Red
    Nominal Lamp Voltage 24 VDC
    IP Rating IP65
    Depth Behind Panel 0.85 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CL2-513C
    CL2-513C
    ABB Pilot Lights, CL2 Series
    Item Number
    CL2-513C
    MFG Item Number
    CL2-513C
    Series
    CL2
    Product Description
    Pilot Light, Clr, 110-130VAC Direct,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Clear
    Nominal Lamp Voltage 120 VAC
    Terminal Type Screw
    Depth Behind Panel 1.54 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. CL2-515R
    CL2-515R
    ABB Pilot Lights, CL2 Series
    Item Number
    CL2-515R
    MFG Item Number
    CL2-515R
    Series
    CL2
    Product Description
    Pilot Light, Red, 110-130VDC Direct,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Red
    Nominal Lamp Voltage 120 VAC
    Terminal Type Screw
    Depth Behind Panel 1.54 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CL2-523G
    CL2-523G
    ABB Pilot Lights, CL2 Series
    Item Number
    CL2-523G
    MFG Item Number
    CL2-523G
    Series
    CL2
    Product Description
    Pilot Light, Grn, 230VAC Direct,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Green
    Nominal Lamp Voltage 240 VAC
    Terminal Type Screw
    Depth Behind Panel 1.54 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CL2-502R
    CL2-502R
    ABB Pilot Lights, CL2 Series
    Item Number
    CL2-502R
    MFG Item Number
    CL2-502R
    Series
    CL2
    Product Description
    Pilot Light, Red, 24VAC/DC Direct,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Red
    Terminal Type Screw
    Depth Behind Panel 1.54 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CL2-502G
    CL2-502G
    ABB Pilot Lights, CL2 Series
    Item Number
    CL2-502G
    MFG Item Number
    CL2-502G
    Series
    CL2
    Product Description
    Pilot Light, Grn, 24VAC/DC Direct,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Green
    Terminal Type Screw
    Depth Behind Panel 1.54 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CL2-502Y
    CL2-502Y
    ABB Pilot Lights, CL2 Series
    Item Number
    CL2-502Y
    MFG Item Number
    CL2-502Y
    Series
    CL2
    Product Description
    Pilot Light, Ylw, 24VAC/DC Direct,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Yellow
    Terminal Type Screw
    Depth Behind Panel 1.54 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. AL6H-P4-S
    AL6H-P4-S
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6H-P4-S
    MFG Item Number
    AL6H-P4-S
    Series
    A6
    Product Description
    Pilot Light, Blu, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color Blue
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. APW199D-R-24V
    APW199D-R-24V
    IDEC Pilot Lights, TW Series
    Item Number
    APW199D-R-24V
    MFG Item Number
    APW199D-R-24V
    Series
    TW
    Product Description
    Pilot Light, Red, 24V Direct, LED
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Red
    Terminal Type Screw
    IP Rating IP65
    Depth Behind Panel 1.12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Pilot Lights

Pilot lights are electrical indicators that show when electrical power is available or when a machine is operating. They typically use LEDs to provide the light, but incandescent bulbs may be used on older devices.

Pilot lights come in wide variety of sizes, shapes, materials and colors, and so can be built to meet specific requirements.

Generally, pilot lights are assembled to fill two primary requirements: lens color, to differentiate between different status conditions on a machine or panel (green for on, red for off, for example), and protection rating for assured operation in a wide variety of environments. Other properties like terminal type, push-to-test, lamp voltage, lens shape and more can be chosen as well.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved