The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
832-50F-LED
Product Description
Luminaire Portable Led T8 18W 120V
Specifications
Specifications
Operating Voltage
120 V
Lamp Type
LED
Lamp Wattage
18 W
Socket Type
NEMA 5-15
Cord Length
25 '
Secondary Cord Length
0.83 '
Nominal Voltage
120 V
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
840-25-LED
Product Description
Luminaire Portable Led T8 22W 120V
Specifications
Specifications
Operating Voltage
120 V
Lamp Type
LED
Lamp Wattage
22 W
Socket Type
NEMA 5-15
Cord Length
25 '
Secondary Cord Length
0.83 '
Nominal Voltage
120 V
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
840-25F-LED
Product Description
Luminaire Portable Led T8 22W 120V
Specifications
Specifications
Operating Voltage
120 V
Lamp Type
LED
Lamp Wattage
22 W
Socket Type
NEMA 5-15
Cord Length
25 '
Secondary Cord Length
0.83 '
Nominal Voltage
120 V
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BRYML2825L
Product Description
Led Maintenance Light, 28W, 25Ft
Specifications
Specifications
Operating Voltage
125 V
Lamp Type
LED
Lamp Wattage
28 W
Cord Length
25 '
Nominal Voltage
120 V
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BRYTW25F1
Product Description
Spiderii Worklight, 5-15P Plug, 25ft.
Specifications
Specifications
Operating Voltage
125 V
Lamp Type
Fluorescent
Lamp Wattage
13 W
Cord Length
25 '
Nominal Voltage
120 V
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BRYWL25LED
Product Description
Led Work Light, 25Ft, 18/2
Specifications
Specifications
Operating Voltage
125 V
Lamp Type
LED
Lamp Wattage
9 W
Cord Length
25 '
Nominal Voltage
120 V
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BRYWL25LEDT
Product Description
Led Work Light, 25Ft, 16/3, Tool Tap
Specifications
Specifications
Operating Voltage
125 V
Lamp Type
LED
Lamp Wattage
9 W
Cord Length
25 '
Nominal Voltage
120 V
Availability
Order by 5:00 PM ET and your package will ship the same day.
EVH1550
Crouse Hinds Temporary Lighting, EVH Series
Product Description
LIGHTING-ACCESSORY
Specifications
Specifications
Operating Voltage
120 V
Lamp Type
Fluorescent
Lamp Wattage
15 W
Cord Length
50 '
Nominal Voltage
120 V
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
138462003-00020895
MFG Item Number
138462003-00020895
Product Description
SNE-136, 120V, 5400K, w/35in. reach
Specifications
Specifications
Operating Voltage
120 V
Lamp Type
Fluorescent
Lamp Wattage
36 W
Cord Length
6 '
Nominal Voltage
120 V
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
112576000-00562045
MFG Item Number
112576000-00562045
Product Description
TANEO, STZL 12 R, art. arm,
Specifications
Specifications
Operating Voltage
100-240 V
Lamp Type
LED
Lamp Wattage
14 W
Cord Length
10 '
Availability
Order by 5:00 PM ET and your package will ship the same day.
Temporary Lighting Temporary lighting equipment incorporates a broad variety of lighting solutions that are ideal for field work, construction and maintenance activities where permanent lighting is otherwise inconvenient or unavailable.
Temporary lighting equipment is durable, portable and tailored to meet specific industrial challenges. A variety of configurations are available to suit many different tasks: string lights are used to illuminate a specific path or portion the work area, area lighting provides bright light to an entire work area, and hand lamps are most effective when personnel need to illuminate an area when less portable solutions aren’t available.
Because temporary lighting is designed for field work and construction sites, most equipment includes various cages, covers or enclosures to protect lamps from weather, debris and impact. Different fixtures accept different lamp types, and other characteristics like lamp wattage, light output and cord length can be chosen depending on application requirements.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved