-
108371Leeson Motors, Metric SeriesItem Number108371MFG Item Number108371SeriesMetricProduct DescriptionMotor, 1.5HP, 180V, 1800RPM IP54Specifications
Specifications Power Rating (kW) 1.1 kW Max RPM 1,750 RPM Armature Voltage 180 V Armature Current 7 A Enclosure Type Totally Enclosed Model Number 4D17FT3 Overall Length 7 " -
970.576Leeson Motors, Metric SeriesItem Number970.576MFG Item Number970.576SeriesMetricProduct DescriptionMotor, DC, 1/8HP, 1.2A, 90VSpecifications
Specifications Max RPM 3,000 RPM Armature Voltage 90 V Armature Current 1.2 A Enclosure Type Totally Enclosed Non-Ventilated Mounting Type B14 Flange Model Number 970.576 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
970.600Leeson Motors, Metric SeriesItem Number970.600MFG Item Number970.600SeriesMetricProduct DescriptionMotor, DC, 1/8HP, 12A, 12VSpecifications
Specifications Max RPM 3,000 RPM Armature Voltage 12 V Armature Current 12 A Enclosure Type Totally Enclosed Non-Ventilated Mounting Type B14 Flange Model Number 970.600 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
970.620Leeson Motors, Metric SeriesItem Number970.620MFG Item Number970.620SeriesMetricProduct DescriptionMotor, DC, 1/6HP, 13.1A, 12VSpecifications
Specifications Max RPM 3,000 RPM Armature Voltage 12 V Armature Current 13.1 A Enclosure Type Totally Enclosed Non-Ventilated Mounting Type B14 Flange Model Number 970.620 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
970.621Leeson Motors, Metric SeriesItem Number970.621MFG Item Number970.621SeriesMetricProduct DescriptionMotor, DC, 1/6HP, 6.8A, 24VSpecifications
Specifications Max RPM 3,000 RPM Armature Voltage 24 V Armature Current 6.8 A Enclosure Type Totally Enclosed Non-Ventilated Mounting Type B14 Flange Model Number 970.621 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
980.549Leeson Motors, Metric SeriesItem Number980.549MFG Item Number980.549SeriesMetricProduct DescriptionMotor, DC, 1/15HP, 0.8A, 90VSpecifications
Specifications Max RPM 3,000 RPM Armature Voltage 90 V Armature Current 0.8 A Enclosure Type Totally Enclosed Non-Ventilated Mounting Type B14 Flange Model Number 980.549 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M1110024.00Leeson Motors, Metric SeriesItem NumberM1110024.00MFG Item NumberM1110024.00SeriesMetricProduct Description...06KW-1/12HP..3000RPM.56D.IP54.180V.Specifications
Specifications Power Rating (kW) 0.06 kW Max RPM 3,000 RPM Armature Voltage 180 V Armature Current 0.4 A Enclosure Type Totally Enclosed Mounting Type B14 Flange Model Number 980.542 Overall Length 6.34 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M1110025.00Leeson Motors, Metric SeriesItem NumberM1110025.00MFG Item NumberM1110025.00SeriesMetricProduct Description...06KW-1/12HP..3000RPM.56D.IP54.24V..Specifications
Specifications Power Rating (kW) 0.06 kW Max RPM 3,000 RPM Armature Voltage 24 V Armature Current 3.3 A Enclosure Type Totally Enclosed Non-Ventilated Model Number 980.543 Overall Length 5.34 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M1110026.00Leeson Motors, Metric SeriesItem NumberM1110026.00MFG Item NumberM1110026.00SeriesMetricProduct Description...06KW-1/12HP..1800RPM.56D.IP54.24V..Specifications
Specifications Power Rating (kW) 0.06 kW Max RPM 1,750 RPM Armature Voltage 24 V Armature Current 3.4 A Enclosure Type Totally Enclosed Non-Ventilated Model Number 980.544 Overall Length 6.34 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M1130136.00Leeson Motors, Metric SeriesItem NumberM1130136.00MFG Item NumberM1130136.00SeriesMetricProduct Description...06KW-1/12HP..1800RPM.56D.IP54.180V.Specifications
Specifications Power Rating (kW) 0.06 kW Max RPM 1,750 RPM Armature Voltage 180 V Armature Current 0.5 A Enclosure Type Totally Enclosed Mounting Type B14 Flange Model Number CIM34D18NC5 Overall Length 6.24 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.