-
PAP480Macromatic Protection Relays, PAP SeriesItem NumberPAP480MFG Item NumberPAP480SeriesPAPProduct DescriptionPhase Monitor Relay, 480VAC,Specifications
Specifications Number of Phases 3 Line Voltage 480 V Current Supported 10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip Yes Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Restart Delay (Sec) 1 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting Plug-In Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PAP240Macromatic Protection Relays, PAP SeriesItem NumberPAP240MFG Item NumberPAP240SeriesPAPProduct DescriptionPhase Monitor Relay, 240VAC,Specifications
Specifications Number of Phases 3 Line Voltage 240 V Current Supported 10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip Yes Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Restart Delay (Sec) 1 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting Plug-In Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PAP208Macromatic Protection Relays, PAP SeriesItem NumberPAP208MFG Item NumberPAP208SeriesPAPProduct DescriptionPhase Monitor Relay, 208V,Specifications
Specifications Number of Phases 3 Line Voltage 208 V Current Supported 10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip Yes Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Restart Delay (Sec) 1 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting Plug-In Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PAP400Macromatic Protection Relays, PAP SeriesItem NumberPAP400MFG Item NumberPAP400SeriesPAPProduct DescriptionPhase Monitor Relay, 400VAC,Specifications
Specifications Number of Phases 3 Line Voltage 400 V Current Supported 10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip Yes Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Restart Delay (Sec) 1 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting Plug-In Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PAP575Macromatic Protection Relays, PAP SeriesItem NumberPAP575MFG Item NumberPAP575SeriesPAPProduct DescriptionPhase Monitor Relay, 575VAC,Specifications
Specifications Number of Phases 3 Line Voltage 460-600 V Current Supported 10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip Yes Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Restart Delay (Sec) 1 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting Plug-In Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day.