Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 53221

Set Ascending Direction
  1. MKT-92
    MKT-92
    Fagor Automation Encoders, M Series
    Item Number
    MKT-92
    MFG Item Number
    MKT-92
    Series
    M
    Product Description
    M Scale
    Specifications
    Specifications
    Measurement Type Incremental
    Measuring Length 920 mm
    Resolution 5 µm
    Accuracy 10 µm
    Supply Voltage 5 V
    Output Signal 5 um TTL
    IP Rating IP53
    Maximum Cable Length 20 m
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. MKT-102
    MKT-102
    Fagor Automation Encoders, M Series
    Item Number
    MKT-102
    MFG Item Number
    MKT-102
    Series
    M
    Product Description
    M Scale
    Specifications
    Specifications
    Measurement Type Incremental
    Measuring Length 1,020 mm
    Resolution 5 µm
    Accuracy 10 µm
    Supply Voltage 5 V
    Output Signal 5 um TTL
    IP Rating IP53
    Maximum Cable Length 20 m
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. MKT-32
    MKT-32
    Fagor Automation Encoders, M Series
    Item Number
    MKT-32
    MFG Item Number
    MKT-32
    Series
    M
    Product Description
    M Scale
    Specifications
    Specifications
    Measurement Type Incremental
    Measuring Length 320 mm
    Resolution 5 µm
    Accuracy 10 µm
    Supply Voltage 5 V
    Output Signal 5 um TTL
    IP Rating IP53
    Maximum Cable Length 20 m
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. MKT-42
    MKT-42
    Fagor Automation Encoders, M Series
    Item Number
    MKT-42
    MFG Item Number
    MKT-42
    Series
    M
    Product Description
    M Scale
    Specifications
    Specifications
    Measurement Type Incremental
    Measuring Length 420 mm
    Resolution 5 µm
    Accuracy 10 µm
    Supply Voltage 5 V
    Output Signal 5 um TTL
    IP Rating IP53
    Maximum Cable Length 20 m
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MKT-77
    MKT-77
    Fagor Automation Encoders, M Series
    Item Number
    MKT-77
    MFG Item Number
    MKT-77
    Series
    M
    Product Description
    M Scale
    Specifications
    Specifications
    Measurement Type Incremental
    Measuring Length 770 mm
    Resolution 5 µm
    Accuracy 10 µm
    Supply Voltage 5 V
    Output Signal 5 um TTL
    IP Rating IP53
    Maximum Cable Length 20 m
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 31196-001
    31196-001
    BEI Sensors Encoders
    Item Number
    31196-001
    MFG Item Number
    31196-001
    Product Description
    Measuring Wheel Assy, 3/8
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. GAF-640-5
    GAF-640-5
    Fagor Automation Encoders, GA Series
    Item Number
    GAF-640-5
    MFG Item Number
    GAF-640-5
    Series
    GA
    Product Description
    Linear Scale
    Specifications
    Specifications
    Measurement Type Absolute
    Measuring Length 640 mm
    Resolution 0.05 µm
    Accuracy 5 µm
    Supply Voltage 5 V
    Output Signal FANUC 01 and 02
    IP Rating IP53
    Maximum Cable Length 30 m
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. MKT-37
    MKT-37
    Fagor Automation Encoders, M Series
    Item Number
    MKT-37
    MFG Item Number
    MKT-37
    Series
    M
    Product Description
    M Scale
    Specifications
    Specifications
    Measurement Type Incremental
    Measuring Length 370 mm
    Resolution 5 µm
    Accuracy 10 µm
    Supply Voltage 5 V
    Output Signal 5 um TTL
    IP Rating IP53
    Maximum Cable Length 20 m
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. MOX-175
    MOX-175
    Fagor Automation Encoders, M Series
    Item Number
    MOX-175
    MFG Item Number
    MOX-175
    Series
    M
    Product Description
    M Scale Coded
    Specifications
    Specifications
    Measurement Type Incremental
    Measuring Length 170 mm
    Resolution 1 µm
    Accuracy 5 µm
    Supply Voltage 5 V
    Output Signal 1 um Differential TTL
    IP Rating IP53
    Maximum Cable Length 50 m
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. MOX-375
    MOX-375
    Fagor Automation Encoders, M Series
    Item Number
    MOX-375
    MFG Item Number
    MOX-375
    Series
    M
    Product Description
    M Scale Coded
    Specifications
    Specifications
    Measurement Type Incremental
    Measuring Length 370 mm
    Resolution 1 µm
    Accuracy 5 µm
    Supply Voltage 5 V
    Output Signal 1 um Differential TTL
    IP Rating IP53
    Maximum Cable Length 50 m
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Encoders

An encoder is a device used to sense position or orientation for active feedback and position control. There are two primary types of encoders: rotary encoders and linear encoders. Both detect and convert the position into an electronic signal.

Rotary encoders convert the angular position or motion of a shaft into an electronic signal. These encoders are specifically designed for applications that require precise rates of rotation. Linear encoders are paired with a scale to encode position along a linear path. These encoders are widely used in applications that require accurate, high-speed movement along a fixed path.

Both encoders can either be absolute or incremental. Absolute encoders maintain absolute position even when removed from a power source and do not have a "home" position. Linear encoders, alternatively, require a reference point to report position at certain intervals. Both provide the same accuracy, but absolute encoders are more resistant to power or signal loss.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved