The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
021-756-8410
Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
MFG Item Number
021-756-8410
Product Description
Gearmotor, 1/8HP, 180RPM, 90V
Specifications
Specifications
Output Speed
180 RPM
Nominal Ratio (:1)
10
Nominal Torque
27 in-lbs
Mounting
Face
Voltage (DC)
90 VDC
Nominal Voltage
90 VDC
Current Rating
1.28 A
Enclosure Type
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
011-190-0005
Bison Gear & Engineering Gearmotors, 100 Series PMDC Series
MFG Item Number
011-190-0005
Product Description
Gearmotor, 1/20HP, 359RPM, 90V
Specifications
Specifications
Output Speed
359 RPM
Nominal Ratio (:1)
5
Nominal Torque
8 in-lbs
Mounting
Standard
Voltage (DC)
90 VDC
Nominal Voltage
90 VDC
Current Rating
0.62 A
Enclosure Type
Totally Enclosed Non-Ventilated
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M1135042.00
Product Description
...40:1.62RPM.135LBIN.1/4HP.34...DC GE
Specifications
Specifications
Output Speed
62 RPM
Nominal Ratio (:1)
40
Nominal Torque
135 in-lbs
Mounting
Standard
Voltage (DC)
90 VDC
Nominal Voltage
90 VDC
Current Rating
2.3 A
Enclosure Type
Totally Enclosed Non-Ventilated
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M1115020.00
Product Description
...20:1.125RPM.16LBIN.1/17HP.25...DC G
Specifications
Specifications
Output Speed
125 RPM
Nominal Ratio (:1)
20
Nominal Torque
16 in-lbs
Mounting
Standard
Voltage (DC)
90 VDC
Nominal Voltage
90 VDC
Current Rating
0.85 A
Enclosure Type
Totally Enclosed Non-Ventilated
Availability
Order by 5:00 PM ET and your package will ship the same day.
011-190-0072
Bison Gear & Engineering Gearmotors, 100 Series PMDC Series
MFG Item Number
011-190-0072
Product Description
Gearmotor, 1/20HP, 25RPM, 90V
Specifications
Specifications
Output Speed
25 RPM
Nominal Ratio (:1)
72
Nominal Torque
100 in-lbs
Mounting
Standard
Voltage (DC)
90 VDC
Nominal Voltage
90 VDC
Current Rating
0.58 A
Enclosure Type
Totally Enclosed Non-Ventilated
Availability
Order by 5:00 PM ET and your package will ship the same day.
011-336-1208
Bison Gear & Engineering Gearmotors, 336 Series PMDC Series
MFG Item Number
011-336-1208
Product Description
Gearmotor, 1/20HP, 8.7RPM, 90V
Specifications
Specifications
Nominal Ratio (:1)
208
Nominal Torque
293 in-lbs
Mounting
Face
Current Rating
0.6 A
Enclosure Type
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M1125006.00
Product Description
...6:1.300RPM.10LBIN.1/17HP.30...DC GE
Specifications
Specifications
Output Speed
300 RPM
Nominal Ratio (:1)
6
Nominal Torque
10 in-lbs
Mounting
Standard
Voltage (DC)
90 VDC
Nominal Voltage
90 VDC
Current Rating
0.8 A
Enclosure Type
Totally Enclosed Non-Ventilated
Availability
Order by 5:00 PM ET and your package will ship the same day.
011-348-4040
Bison Gear & Engineering Gearmotors, 348 Series PMDC Series
MFG Item Number
011-348-4040
Product Description
Gearmotor, 1/4HP, 42RPM, 90V
Specifications
Specifications
Nominal Ratio (:1)
43
Nominal Torque
300 in-lbs
Mounting
Face
Current Rating
2.3 A
Enclosure Type
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
021-756-8460
Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
MFG Item Number
021-756-8460
Product Description
Gearmotor, 1/8HP, 30RPM, 90V
Specifications
Specifications
Output Speed
30 RPM
Nominal Ratio (:1)
60
Nominal Torque
94 in-lbs
Mounting
Face
Voltage (DC)
90 VDC
Nominal Voltage
90 VDC
Current Rating
1.28 A
Enclosure Type
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
021-756-4405
Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
MFG Item Number
021-756-4405
Product Description
Gearmotor, 1/4HP, 360RPM, 90V
Specifications
Specifications
Output Speed
360 RPM
Nominal Ratio (:1)
5
Nominal Torque
30 in-lbs
Mounting
Face
Voltage (DC)
90 VDC
Nominal Voltage
90 VDC
Current Rating
2.33 A
Enclosure Type
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
DC Gearmotors
Shopping Options
Gearmotors As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved