The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
M1135107.00
Product Description
...180:1.14RPM.341LBIN.1/8HP.34...DC G
Specifications
Specifications
Output Speed
14 RPM
Nominal Ratio (:1)
180
Nominal Torque
341 in-lbs
Mounting
Standard
Voltage (DC)
90 VDC
Nominal Voltage
90 VDC
Current Rating
1 A
Enclosure Type
Totally Enclosed Non-Ventilated
Availability
Order by 5:00 PM ET and your package will ship the same day.
2252
Bodine Gearmotors, 34R-FX Series
Product Description
Parallel Shaft AC Gearmotor, .167
Specifications
Specifications
Output Speed
28 RPM
Nominal Ratio (:1)
60
Nominal Torque
270 in-lbs
Phase
3
Voltage (AC)
230 VAC
Nominal Voltage
240 VAC
Current Rating
1 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
0159
Bodine Gearmotors, 24A-Z Series
Product Description
Parallel Shaft DC Gearmotor, .06 HP,
Specifications
Specifications
Output Speed
139 RPM
Nominal Ratio (:1)
18
Nominal Torque
21 in-lbs
Voltage (DC)
130 VDC
Nominal Voltage
125 VDC
Current Rating
0.48 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
107031.00
Product Description
Motor, 0.33HP, 208-230/460V, 288RPM
Specifications
Specifications
Output Speed
288 RPM
Nominal Ratio (:1)
6
Nominal Torque
70 in-lbs
Mounting
Standard
Phase
3
Enclosure Type
Totally Enclosed Fan Cooled
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
107006.00
Product Description
Motor, 0.33HP, 115/208-230V, 18RPM
Specifications
Specifications
Output Speed
18 RPM
Nominal Ratio (:1)
95
Nominal Torque
1,089 in-lbs
Mounting
Standard
Phase
1
Enclosure Type
Totally Enclosed Fan Cooled
Availability
Order by 5:00 PM ET and your package will ship the same day.
6140
Bodine Gearmotors, 33A-5F Series
Product Description
Right Angle DC Gearmotor, .13 HP,
Specifications
Specifications
Output Speed
500 RPM
Nominal Ratio (:1)
5
Nominal Torque
11 in-lbs
Voltage (DC)
130 VDC
Nominal Voltage
125 VDC
Current Rating
1 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
5046
Bodine Gearmotors, 42A5-FX Series
Product Description
Parallel Shaft DC Gearmotor, .19 HP,
Specifications
Specifications
Nominal Ratio (:1)
60
Nominal Torque
350 in-lbs
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M1115000.00
Product Description
Parallel Shaft DC Gearmotor, .05 HP, 90V
Specifications
Specifications
Output Speed
20 RPM
Nominal Ratio (:1)
90
Nominal Torque
100 in-lbs
Mounting
Standard
Voltage (DC)
90 VDC
Nominal Voltage
90 VDC
Current Rating
0.54 A
Enclosure Type
Totally Enclosed Non-Ventilated
Availability
Order by 5:00 PM ET and your package will ship the same day.
0729
Bodine Gearmotors, K-2A/T Series
Product Description
Parallel Shaft AC Gearmotor, .0033
Specifications
Specifications
Output Speed
130 RPM
Nominal Ratio (:1)
12
Nominal Torque
2 in-lbs
Phase
1
Voltage (AC)
115 VAC
Nominal Voltage
120 VAC
Current Rating
0.11 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
0194
Bodine Gearmotors, 24A-D Series
Product Description
Parallel Shaft DC Gearmotor, .03 HP,
Specifications
Specifications
Output Speed
83 RPM
Nominal Ratio (:1)
30
Nominal Torque
18 in-lbs
Voltage (DC)
130 VDC
Nominal Voltage
125 VDC
Current Rating
0.3 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Gearmotors As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved