The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
017-482-0006
Bison Gear & Engineering Gearmotors, 482 Series 3PH Series
MFG Item Number
017-482-0006
Product Description
Gearmotor, 1/2HP, 283RPM, 230/460V
Specifications
Specifications
Output Speed
283 RPM
Nominal Ratio (:1)
6
Nominal Torque
103 in-lbs
Mounting
Footplate
Phase
3
Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
014-482-3019
Bison Gear & Engineering Gearmotors, 482 Series Split Phase Series
MFG Item Number
014-482-3019
Series
482 Series Split Phase
Product Description
Gearmotor, 1/3HP, 91RPM, 115V
Specifications
Specifications
Output Speed
91 RPM
Nominal Ratio (:1)
19
Nominal Torque
211 in-lbs
Mounting
Footplate
Phase
1
Voltage (AC)
115 VAC
Nominal Voltage
120 VAC
Current Rating
5.5 A
Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
016-101-0037
Bison Gear & Engineering Gearmotors, 100 Series PSC Series
MFG Item Number
016-101-0037
Product Description
Gearmotor, 1/20HP, 43RPM, 115V
Specifications
Specifications
Output Speed
43 RPM
Nominal Ratio (:1)
37
Nominal Torque
62 in-lbs
Mounting
Face
Phase
1
Voltage (AC)
115 VAC
Nominal Voltage
120 VAC
Current Rating
0.6 A
Enclosure Type
Totally Enclosed Non-Ventilated
Availability
Order by 5:00 PM ET and your package will ship the same day.
017-485-0131
Bison Gear & Engineering Gearmotors, 485 Series 3PH Inverter Duty Series
MFG Item Number
017-485-0131
Series
485 Series 3PH Inverter Duty
Product Description
Gearmotor, 1/2HP, 13RPM, 230V
Specifications
Specifications
Output Speed
13 RPM
Nominal Ratio (:1)
131
Nominal Torque
950 in-lbs
Mounting
Footplate
Phase
3
Voltage (AC)
230 VAC
Nominal Voltage
240 VAC
Current Rating
1.6 A
Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
026-756-3560
Bison Gear & Engineering Gearmotors, 750 Series PSC Series
MFG Item Number
026-756-3560
Product Description
Gearmotor, 1/8HP, 28RPM, 115V
Specifications
Specifications
Output Speed
28 RPM
Nominal Ratio (:1)
60
Nominal Torque
100 in-lbs
Mounting
Face
Phase
1
Voltage (AC)
115 VAC
Nominal Voltage
120 VAC
Current Rating
1.5 A
Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
026-756-3520
Bison Gear & Engineering Gearmotors, 750 Series PSC Series
MFG Item Number
026-756-3520
Product Description
Gearmotor, 1/8HP, 83RPM, 115V
Specifications
Specifications
Output Speed
82 RPM
Nominal Ratio (:1)
21
Nominal Torque
43 in-lbs
Mounting
Face
Phase
1
Voltage (AC)
115 VAC
Nominal Voltage
120 VAC
Current Rating
1.5 A
Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
2474
Bodine Gearmotors, 42R-5L/H Series
Product Description
N2474, Right Angle (Hollowshaft) AC
Specifications
Specifications
Output Speed
340 RPM
Nominal Ratio (:1)
5
Nominal Torque
54 in-lbs
Phase
3
Voltage (AC)
230 VAC
Nominal Voltage
240 VAC
Current Rating
1.9 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
2676
Bodine Gearmotors, 42R-5L/H Series
Product Description
Right Angle AC Gearmotor, 85 RPM
Specifications
Specifications
Output Speed
85 RPM
Nominal Ratio (:1)
20
Nominal Torque
103 in-lbs
Phase
3
Current Rating
1.9 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
016-246-4019
Bison Gear & Engineering Gearmotors, 246 Series PSC Series
MFG Item Number
016-246-4019
Product Description
Gearmotor, 1/4HP, 88RPM, 115/230V
Specifications
Specifications
Output Speed
88 RPM
Nominal Ratio (:1)
19
Nominal Torque
163 in-lbs
Mounting
Face
Phase
1
Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
2260
Bodine Gearmotors, 42R-FX Series
Product Description
Parallel Shaft AC Gearmotor, .375
Specifications
Specifications
Output Speed
57 RPM
Nominal Ratio (:1)
30
Nominal Torque
250 in-lbs
Phase
3
Voltage (AC)
230 VAC
Nominal Voltage
240 VAC
Current Rating
1.9 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
AC Gearmotors
Shopping Options
Gearmotors As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved