The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBWC-23K
KB Electronics Triac Controls, KBWC Series
Product Description
AC Motor Control, 2.5A/240VAC Max,
Specifications
Specifications
AC Line Voltage
230 VAC
Max Current @ 25 Deg. Celsius
2.5 A
Enclosure
Wall Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
KBWC-13K
KB Electronics Triac Controls, KBWC Series
Product Description
AC Motor Control, 2.5A/115VAC Max,
Specifications
Specifications
AC Line Voltage
115 VAC
Max Current @ 25 Deg. Celsius
2.5 A
Enclosure
Wall Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
KBWC-26K
KB Electronics Triac Controls, KBWC Series
Product Description
AC Motor Control, 6A/240VAC Max,
Specifications
Specifications
AC Line Voltage
230 VAC
Max Current @ 25 Deg. Celsius
6 A
Enclosure
Wall Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
KBWC-115K
KB Electronics Triac Controls, KBWC Series
Product Description
AC Motor Control, 15A/120VAC,
Specifications
Specifications
AC Line Voltage
115 VAC
Max Current @ 25 Deg. Celsius
15 A
Enclosure
Wall Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Triac Control, 4A@120VAC, Panel Mnt
Specifications
Specifications
AC Line Voltage
120 VAC
Max Current @ 25 Deg. Celsius
4 A
Enclosure
Panel Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
KBWC-25K
KB Electronics Triac Controls, KBWC Series
Product Description
AC Motor Control, 5A/240VAC Max,
Specifications
Specifications
AC Line Voltage
230 VAC
Max Current @ 40 Deg. Celsius
5 A
Enclosure
Wall Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
KBWC-16K
KB Electronics Triac Controls, KBWC Series
Product Description
AC Motor Control, 6A/120VAC Max,
Specifications
Specifications
AC Line Voltage
115 VAC
Max Current @ 25 Deg. Celsius
6 A
Enclosure
Wall Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
AC Motor Control, 6A/120VAC Max,
Specifications
Specifications
AC Line Voltage
120 VAC
Max Current @ 25 Deg. Celsius
6 A
Enclosure
Panel Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
KBGE-125C
KB Electronics Triac Controls, KBGE Series
Product Description
Chassis Mount, 9A@120VAC
Specifications
Specifications
AC Line Voltage
120 VAC
Max Current @ 40 Deg. Celsius
12.5 A
Enclosure
Panel Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
AC Motor Control, 5A/230VAC Max,
Specifications
Specifications
AC Line Voltage
230 VAC
Max Current @ 40 Deg. Celsius
5 A
Enclosure
Wall Mount
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Triac Controls
Shopping Options
Max Current @ 25 Deg. Celsius
Max Current @ 40 Deg. Celsius
Triac Controls A TRIAC, or triode for alternating current, is a three terminal electronic switch that conducts current in two directions. Because they can switch current in both directions, they are useful for switching alternating current and controlling the average current that flows into a load. This allows triac control components to control the speed of motors, dim lamps, and adjust electric heaters.
Triacs are similar to thyristors in that they are used as solid state switching devices, but with the added benefit of being able to trigger with both positive and negative voltages applied to the anode. This allows for full-wave power control without additional components or complex wiring.
Bidirectional switching makes triac controls ideal for basic AC switching to start/stop a motor or turn on/off a lamp. They are also capable of phase control and can vary the amount of power supplied to a load, useful for motor speed control applications.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved