Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

7 Items

Set Ascending Direction
  1. 6402316
    6402316
    Altech Fittings, 64023 Series
    Item Number
    6402316
    MFG Item Number
    6402316
    Series
    64023
    Product Description
    Adapter, M16 to 3/8in.NPT, Nickel-
    Specifications
    Specifications
    Connection Type Male/Female
    Length 0.85 "
    Composition Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 6402317
    6402317
    Altech Fittings, 64023 Series
    Item Number
    6402317
    MFG Item Number
    6402317
    Series
    64023
    Product Description
    Adapter, M16 to 1/2in.NPT, Nickel-
    Specifications
    Specifications
    Connection Type Male/Female
    Length 0.98 "
    Composition Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 6402321
    6402321
    Altech Fittings, 64023 Series
    Item Number
    6402321
    MFG Item Number
    6402321
    Series
    64023
    Product Description
    Adapter, M20 to 1/2in.NPT, Nickel-
    Specifications
    Specifications
    Connection Type Male/Female
    Length 0.98 "
    Composition Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 6402325
    6402325
    Altech Fittings, 64023 Series
    Item Number
    6402325
    MFG Item Number
    6402325
    Series
    64023
    Product Description
    Adapter, M25 to 1/2in.NPT, Nickel-
    Specifications
    Specifications
    Connection Type Male/Female
    Length 0.59 "
    Composition Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 6402326
    6402326
    Altech Fittings, 64023 Series
    Item Number
    6402326
    MFG Item Number
    6402326
    Series
    64023
    Product Description
    Adapter, M25 to 3/4in.NPT, Nickel-
    Specifications
    Specifications
    Connection Type Male/Female
    Length 1.06 "
    Composition Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 6402332
    6402332
    Altech Fittings, 64023 Series
    Item Number
    6402332
    MFG Item Number
    6402332
    Series
    64023
    Product Description
    Adapter, M32 to 3/4in.NPT, Nickel-
    Specifications
    Specifications
    Connection Type Male/Female
    Length 0.61 "
    Composition Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 6402333
    6402333
    Altech Fittings, 64023 Series
    Item Number
    6402333
    MFG Item Number
    6402333
    Series
    64023
    Product Description
    Adapter, M32 to 1in.NPT, Nickel-
    Specifications
    Specifications
    Connection Type Male/Female
    Length 1.22 "
    Composition Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Power & Electrical

Power and electrical components supply, transfer, or regulate power to and between electrical loads. Power equipment includes power supplies, transformers, line reactors, batteries, filters, surge protectors, power factor correction capacitors, and much more.

Power supplies are the primary point of electrical power for machinery and electronic devices. All power supplies have a power input, which receives electrical energy from a power source, and a power output to delivery energy to the load. Power supplies can draw power from several sources, including direct transmission lines, batteries, fuel cells, generators, solar power converters, or even another power supply.

Transformers transfer electrical energy between circuits, and are essential for power transmission and distribution. Transformers are most commonly used to increase or decrease alternating voltages in power applications, typically to decrease high voltages from main power lines to suitable levels needed for factory, commercial or in-home applications.

Additional power equipment includes line reactors, which reduce harmonics; batteries, which store and supply power; line filters, which attenuate interference; power factor correction capacitors, which corrects power loss; and a wide variety of surge protectors, switches, plugs, cables, and more, which transmit power and protect equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved