-
SDP2-24-100TSolaHD Power Supplies, SDP SeriesItem NumberSDP2-24-100TMFG Item NumberSDP224100TSeriesSDPProduct DescriptionPOWER SUPPLY, 24VDC, 2.1A, 1PH, 50WSpecifications
Specifications Power 50 W Input Voltage (AC) 86-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 22.5-28.5 VDC Output Current 2.1 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 86 % Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SDP5-5-100TSolaHD Power Supplies, SDP SeriesItem NumberSDP5-5-100TMFG Item NumberSDP55100TSeriesSDPProduct DescriptionPower Supply, 5VDC, 5A, DIN Mount,Specifications
Specifications Power 30 W Input Voltage (AC) 86-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 6 VDC Output VDC 5-6 VDC Output Current 5 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 80 % Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SDP1-24-100TSolaHD Power Supplies, SDP SeriesItem NumberSDP1-24-100TMFG Item NumberSDP124100TSeriesSDPProduct DescriptionPower Supply, 24VDC, 1.3A, Low PowerSpecifications
Specifications Power 30 W Input Voltage (AC) 86-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 22.5-28.5 VDC Output Current 1.3 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 83 % Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SDP06-24-100TSolaHD Power Supplies, SDP SeriesItem NumberSDP06-24-100TMFG Item NumberSDP0624100TSeriesSDPProduct DescriptionPower Supply, 24VDC, 0.6A, LowSpecifications
Specifications Power 14 W Input Voltage (AC) 86-264 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 0.6 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 80 % Operating Temperature -50-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SDP2-12-100TSolaHD Power Supplies, SDP SeriesItem NumberSDP2-12-100TMFG Item NumberSDP212100TSeriesSDPProduct DescriptionPOWER SUPPLY, 12V, 2.5A, LOW POWER,Specifications
Specifications Power 36 W Input Voltage (AC) 86-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 9.9-12.1 VDC Output Current 3 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 86 % Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SDP4-24-100LTSolaHD Power Supplies, SDP SeriesItem NumberSDP4-24-100LTMFG Item NumberSDP424100LTSeriesSDPProduct DescriptionPOWER SUPPLY, 24VDC, 3.8A, 1PH, 95WAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
SDP3-15-100TSolaHD Power Supplies, SDP SeriesItem NumberSDP3-15-100TMFG Item NumberSDP315100TSeriesSDPProduct DescriptionPOWER SUPPLY, 15VDC, 3.4A, 1PH, 50WSpecifications
Specifications Power 60 W Input Voltage (AC) 86-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 11.9-15.1 VDC Output Current 4.2 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 86 % Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SDP1-48-100TSolaHD Power Supplies, SDP SeriesItem NumberSDP1-48-100TMFG Item NumberSDP148100TSeriesSDPProduct DescriptionPOWER SUPPLY, 48V, 1.3A, LOW POWER,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
SDP2-24-100PSolaHD Power Supplies, SDP SeriesItem NumberSDP2-24-100PMFG Item NumberSDP2-24-100PSeriesSDPProduct DescriptionPower SupplyAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
SDP4-24-100RTSolaHD Power Supplies, SDP SeriesItem NumberSDP4-24-100RTMFG Item NumberSDP424100RTSeriesSDPProduct DescriptionPOWER SUPPLYAvailabilityOrder by 5:00 PM ET and your package will ship the same day.