-
S2KR-1EKAMAutonics Switches, S2KR SeriesItem NumberS2KR-1EKAMMFG Item NumberS2KR-1EKAMSeriesS2KRProduct DescriptionKey Selector, Non-Flush, __22/25, 2Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Key Contacts 1NO Max Voltage 250 VAC Current (A) 10 A Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP52 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2PR-P3B2ADAutonics Switches, S2PR SeriesItem NumberS2PR-P3B2ADMFG Item NumberS2PR-P3B2ADSeriesS2PRProduct DescriptionIlluminated Push Button (Non-Flush),Specifications
Specifications Nominal Mounting Size 22 mm Contacts 2NO Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Blue Operator Size (mm) 28.5 mm Lamp Type LED Max Voltage 250 VAC Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2PR-P3YADAutonics Switches, S2PR SeriesItem NumberS2PR-P3YADMFG Item NumberS2PR-P3YADSeriesS2PRProduct DescriptionIlluminated Push Button (Non-Flush),Specifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Yellow Operator Size (mm) 28.5 mm Lamp Type LED Max Voltage 250 VAC Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2BR-P1G2AAutonics Switches, S2BR SeriesItem NumberS2BR-P1G2AMFG Item NumberS2BR-P1G2ASeriesS2BRProduct DescriptionStart Push Button, Auto SpringSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 2NO Max Voltage 250 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Green Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2BR-P1G2ABAutonics Switches, S2BR SeriesItem NumberS2BR-P1G2ABMFG Item NumberS2BR-P1G2ABSeriesS2BRProduct DescriptionStart Push Button, Auto SpringSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 2NO, 1NC Max Voltage 250 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Green Operator Size (mm) 40 mm Full Shroud No Terminal Type Fingersafe Screw IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2ER-E3RABAutonics Switches, S2ER SeriesItem NumberS2ER-E3RABMFG Item NumberS2ER-E3RABSeriesS2ERProduct DescriptionEmergency Stops _y22/25, RED, HaedSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 1NO, 1NC Max Voltage 250 VAC Current (A) 10 A Lens/Button Shape Round Extended Lens/Button Color Red Operator Size (mm) 40 mm Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2SRN-L1AGALMAutonics Switches, S2SR SeriesItem NumberS2SRN-L1AGALMMFG Item NumberS2SRN-L1AGALMSeriesS2SRProduct DescriptionShark Short Lever Selector Switches,Specifications
Specifications Nominal Mounting Size 22 mm Number Selector Positions 2 Operator Type Knob Contacts 1NO Max Voltage 250 VAC Current (A) 10 A Bezel Plastic Round Lamp Type LED Lens Color Green Terminal Type Fingersafe Screw IP Rating IP52 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2ER-E5R2BAutonics Switches, S2ER SeriesItem NumberS2ER-E5R2BMFG Item NumberS2ER-E5R2BSeriesS2ERProduct DescriptionEmergency Stops _y22/25, RED, HaedSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 2NC Max Voltage 250 VAC Current (A) 10 A Lens/Button Shape Round Extended Lens/Button Color Red Operator Size (mm) 60 mm Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2PR-P3GADAutonics Switches, S2PR SeriesItem NumberS2PR-P3GADMFG Item NumberS2PR-P3GADSeriesS2PRProduct DescriptionIlluminated Push Button (Non-Flush),Specifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Green Operator Size (mm) 28.5 mm Lamp Type LED Max Voltage 250 VAC Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2ER-E4R2ADAutonics Switches, S2ER SeriesItem NumberS2ER-E4R2ADMFG Item NumberS2ER-E4R2ADSeriesS2ERProduct DescriptionIlluminated Emergency Stops _y22/25,Specifications
Specifications Nominal Mounting Size 22 mm Contacts 2NO Operation Push Lock-Twist Release Lens/Button Shape Mushroom Lens/Button Color Red Lamp Type LED Max Voltage 250 VAC Current (A) 10 A Terminal Type Fingersafe Screw Full Shroud No Bezel Plastic Round IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.