-
USTE250/2X115Block Transformers, USTE SeriesItem NumberUSTE250/2X115MFG Item NumberUSTE250/2x115SeriesUSTEProduct DescriptionControl TransformerSpecifications
Specifications Type Isolating VA Rating 250 VA Secondary Voltage 120 V Enclosed No Primary Fuseholder Not Available Secondary Fuseholder Not Available Mounting DIN Rail Termination Spring Clamps Insulation Class Class B Temperature Range (F) 104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FL8/12Block Transformers, FL SeriesItem NumberFL8/12MFG Item NumberFL8/12SeriesFLProduct DescriptionPCB Transformer flatSpecifications
Specifications VA Rating 8 VA Primary Voltage 120 V Secondary Voltage 12 V Termination Pins Insulation Class Class E Temperature Range (F) 104 °F Type Safety Isolating Availability -
FL24/5Block Transformers, FL SeriesItem NumberFL24/5MFG Item NumberFL24/5SeriesFLProduct DescriptionPCB Transformer flatSpecifications
Specifications VA Rating 24 VA Primary Voltage 120 V Secondary Voltage 6 V Termination Pins Insulation Class Class E Temperature Range (F) 104 °F Type Safety Isolating Availability -
USTE100/2X115Block Transformers, USTE SeriesItem NumberUSTE100/2X115MFG Item NumberUSTE100/2x115SeriesUSTEProduct DescriptionControl TransformerSpecifications
Specifications Type Isolating VA Rating 100 VA Secondary Voltage 120 V Enclosed No Primary Fuseholder Not Available Secondary Fuseholder Not Available Mounting DIN Rail Termination Spring Clamps Insulation Class Class B Temperature Range (F) 104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
USTE3200/2X115Block Transformers, USTE SeriesItem NumberUSTE3200/2X115MFG Item NumberUSTE3200/2x115SeriesUSTEProduct DescriptionControl TransformerSpecifications
Specifications Type Isolating VA Rating 3,200 VA Secondary Voltage 120 V Enclosed No Primary Fuseholder Not Available Secondary Fuseholder Not Available Mounting DIN Rail Termination Spring Clamps Insulation Class Class B Temperature Range (F) 104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVB2,3/2/12Block Transformers, AVB SeriesItem NumberAVB2,3/2/12MFG Item NumberAVB2,3/2/12SeriesAVBProduct Description2x115V // 2x12V - 2.3VASpecifications
Specifications VA Rating 2.3 VA Primary Voltage 120 V Secondary Voltage 12 V Termination Pins Insulation Class Class B Temperature Range (F) 158 °F Type Safety Isolating AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
USTE100/2X12Block Transformers, USTE SeriesItem NumberUSTE100/2X12MFG Item NumberUSTE100/2x12SeriesUSTEProduct DescriptionControl TransformerSpecifications
Specifications Type Isolating VA Rating 100 VA Secondary Voltage 12 V Enclosed No Primary Fuseholder Not Available Secondary Fuseholder Not Available Mounting DIN Rail Termination Spring Clamps Insulation Class Class B Temperature Range (F) 104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
USTE800/2X115Block Transformers, USTE SeriesItem NumberUSTE800/2X115MFG Item NumberUSTE800/2x115SeriesUSTEProduct DescriptionControl TransformerSpecifications
Specifications Type Isolating VA Rating 800 VA Secondary Voltage 120 V Enclosed No Primary Fuseholder Not Available Secondary Fuseholder Not Available Mounting DIN Rail Termination Spring Clamps Insulation Class Class B Temperature Range (F) 104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
USTE2500/2X115Block Transformers, USTE SeriesItem NumberUSTE2500/2X115MFG Item NumberUSTE2500/2x115SeriesUSTEProduct DescriptionControl TransformerSpecifications
Specifications Type Isolating VA Rating 2,500 VA Secondary Voltage 120 V Enclosed No Primary Fuseholder Not Available Secondary Fuseholder Not Available Mounting DIN Rail Termination Spring Clamps Insulation Class Class B Temperature Range (F) 104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVB0,35/2/12Block Transformers, AVB SeriesItem NumberAVB0,35/2/12MFG Item NumberAVB0,35/2/12SeriesAVBProduct Description2x115V // 2x12V - 0.35VASpecifications
Specifications VA Rating 0.35 VA Primary Voltage 120 V Secondary Voltage 12 V Termination Pins Insulation Class Class B Temperature Range (F) 158 °F Type Safety Isolating AvailabilityOrder by 5:00 PM ET and your package will ship the same day.