-
RG00063040046Roxtec Cable Entries, RG SeriesItem NumberRG00063040046MFG Item NumberRG00063040046SeriesRGProduct DescriptionRG M63/4Specifications
Specifications Nominal Grommet Capacity 4 Small Grommets Included Yes Cable Capacity (4) 3.5-16.5 mm Cut-Out Dimensions (in) 2.49 " Dia. Cut-Out Dimensions (mm) M63 x 1.5 Angle Straight Split Frame No IP Rating IP67 Frame Material Nickel Plated Brass AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG00063090046Roxtec Cable Entries, RG SeriesItem NumberRG00063090046MFG Item NumberRG00063090046SeriesRGProduct DescriptionRG M63/9Specifications
Specifications Nominal Grommet Capacity 9 Small Grommets Included Yes Cable Capacity (9) 3.5-10.5 mm Cut-Out Dimensions (in) 2.49 " Dia. Cut-Out Dimensions (mm) M63 x 1.5 Angle Straight Split Frame No IP Rating IP67 Frame Material Nickel Plated Brass AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG00063040021Roxtec Cable Entries, RG SeriesItem NumberRG00063040021MFG Item NumberRG00063040021SeriesRGProduct DescriptionRG M63/4 AISI 316LSpecifications
Specifications Nominal Grommet Capacity 4 Small Grommets Included Yes Cable Capacity (4) 3.5-16.5 mm Cut-Out Dimensions (in) 2.49 " Dia. Cut-Out Dimensions (mm) M63 x 1.5 Angle Straight Split Frame No IP Rating IP67 Frame Material Stainless Steel AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG00063090021Roxtec Cable Entries, RG SeriesItem NumberRG00063090021MFG Item NumberRG00063090021SeriesRGProduct DescriptionRG M63/9 AISI 316LSpecifications
Specifications Nominal Grommet Capacity 9 Small Grommets Included Yes Cable Capacity (9) 3.5-10.5 mm Cut-Out Dimensions (in) 2.49 " Dia. Cut-Out Dimensions (mm) M63 x 1.5 Angle Straight Split Frame No IP Rating IP67 Frame Material Stainless Steel AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG00063010046Roxtec Cable Entries, RG SeriesItem NumberRG00063010046MFG Item NumberRG00063010046SeriesRGProduct DescriptionRG M63/1Specifications
Specifications Hub Size M63 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.374 " Maximum Cable Diameter (in) 1.28 " Minimum Cable Diameter (mm) 9.5 mm Maximum Cable Diameter (mm) 32.51 mm Cable Diameter (in) 0.37-1.28 " Cable Diameter (mm) 9.5-32.51 mm Grip Type Epoxy Sealing Composition Metallic IP Rating IP67 Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RG00063010021Roxtec Cable Entries, RG SeriesItem NumberRG00063010021MFG Item NumberRG00063010021SeriesRGProduct DescriptionRG M63/1 AISI 316LSpecifications
Specifications Hub Size M63 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.374 " Maximum Cable Diameter (in) 1.28 " Minimum Cable Diameter (mm) 9.5 mm Maximum Cable Diameter (mm) 32.51 mm Cable Diameter (in) 0.37-1.28 " Cable Diameter (mm) 9.5-32.51 mm Grip Type Epoxy Sealing Composition Metallic IP Rating IP67 Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.