Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 87

Set Ascending Direction
  1. PS-12180NB2
    PS-12180NB2
    Power-Sonic Batteries
    Item Number
    PS-12180NB2
    MFG Item Number
    1201804002
    Product Description
    PS-12180 NB2 12V18AH NB2
    Specifications
    Specifications
    Voltage DC 12 VDC
    Composition Acid
    Termination NB2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. PS-1280F2
    PS-1280F2
    Power-Sonic Batteries
    Item Number
    PS-1280F2
    MFG Item Number
    1200803402
    Product Description
    PS-1280F2 12V8.0AH F2
    Specifications
    Specifications
    Voltage DC 12 VDC
    Composition Acid
    Termination F2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PS-628F1
    PS-628F1
    Power-Sonic Batteries
    Item Number
    PS-628F1
    MFG Item Number
    0600282602
    Product Description
    PS-628 6V2.9AH F1
    Specifications
    Specifications
    Voltage DC 6 VDC
    Composition Acid
    Termination F1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. PS-1270F2
    PS-1270F2
    Power-Sonic Batteries
    Item Number
    PS-1270F2
    MFG Item Number
    1200703402
    Product Description
    PS-1270 F2 12V7.0AH F2
    Specifications
    Specifications
    Voltage DC 12 VDC
    Composition Acid
    Termination F2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 79401
    79401
    MARS Batteries
    Item Number
    79401
    MFG Item Number
    79401
    Product Description
    ENERGIZER D-CELL INK ALK
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    Composition Alkaline
    Termination Flat Contact
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 79402
    79402
    MARS Batteries
    Item Number
    79402
    MFG Item Number
    79402
    Product Description
    ENERGIZER C-CELL IND ALK
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    Composition Alkaline
    Termination Flat Contact
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 79403
    79403
    MARS Batteries
    Item Number
    79403
    MFG Item Number
    79403
    Product Description
    ENERGIZER AA-CELL IND ALK
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    Composition Alkaline
    Termination Flat Contact
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 79404
    79404
    MARS Batteries
    Item Number
    79404
    MFG Item Number
    79404
    Product Description
    ENERGIZER AAA-CELL IND ALK
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    Composition Alkaline
    Termination Flat Contact
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 79405
    79405
    MARS Batteries
    Item Number
    79405
    MFG Item Number
    79405
    Product Description
    ENERGIZER 9 VOLT IND ALK
    Specifications
    Specifications
    Voltage DC 9 VDC
    Composition Alkaline
    Termination Snaps
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 79406
    79406
    MARS Batteries
    Item Number
    79406
    MFG Item Number
    79406
    Product Description
    EVEREADY 6 VOLT GP LANTERN BAT
    Specifications
    Specifications
    Voltage DC 6 VDC
    Composition Alkaline
    Termination Flat Contact
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Batteries

A battery is a component that stores and provides power to electrical devices. When a battery is connected to an external circuit, electrons flow through the negative terminal, the anode, and deliver energy to the electrical device.

There are two primary battery types: primary and secondary. Primary batteries can only be discharged once and must be discarded after use. Alkaline batteries, typically used to power flashlights and other portable electronics are primary batteries. Secondary batteries can be discharged and recharged multiple times by applying an electric current in the reverse direction. Lithium-ion batteries are secondary batteries, and typically power smartphones and laptops.

Because of the large amount of handheld devices that require battery power, small alkaline batteries are the most common type. They are used to power most portable test equipment like multimeters, voltmeters, and IR thermometers.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved