The store will not work correctly when cookies are disabled.
-
851-05/005
Qualtek Electronics Filters, 850 Series
MFG Item Number
851-05/005
Product Description
FILTER, EMI/RFI, 115/250VAC, 5A
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
5 A |
Max Leakage Current |
0.45 mA |
Max Ambient Temperature |
185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
851-05/006
Qualtek Electronics Filters, 850 Series
MFG Item Number
851-05/006
Product Description
FILTER, EMI/RFI, 115/250VAC, 5A
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
5 A |
Max Leakage Current |
0.45 mA |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
880-03/002
Qualtek Electronics Filters, 880 Series
MFG Item Number
880-03/002
Product Description
Filter
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
3 A |
Max Leakage Current |
0.4 mA |
Max Ambient Temperature |
185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
880-06/003
Qualtek Electronics Filters, 880 Series
MFG Item Number
880-06/003
Product Description
Filter
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
6 A |
Max Leakage Current |
0.4 mA |
Max Ambient Temperature |
185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143A120R105
MFG Item Number
B84143A120R105
Product Description
FILTER, 3-LINE EMC FILTER, 3x120A,
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
120 A |
Typical HP @ 200-240V |
40-50 hp |
Typical HP @ 380-415V |
60-75 hp |
Typical HP @ 440-480V |
75-100 hp |
Max Leakage Current |
18 mA |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143A150R105
MFG Item Number
B84143A150R105
Product Description
FILTER, 3-LINE EMC FILTER, 3X150A,
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
150 A |
Typical HP @ 200-240V |
50-60 hp |
Typical HP @ 380-415V |
100 hp |
Typical HP @ 440-480V |
100-125 hp |
Max Leakage Current |
18 mA |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143A16R105
MFG Item Number
B84143A16R105
Product Description
FILTER, 3-LINE EMC FILTER, 3X16A,
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
16 A |
Typical HP @ 200-240V |
3-5 hp |
Typical HP @ 380-415V |
5-10 hp |
Typical HP @ 440-480V |
7.5-10 hp |
Max Leakage Current |
15 mA |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143A25R105
MFG Item Number
B84143A25R105
Product Description
FILTER, 3-LINE EMC FILTER, 3X25A,
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
25 A |
Typical HP @ 200-240V |
5-7.5 hp |
Typical HP @ 380-415V |
10-15 hp |
Typical HP @ 440-480V |
15-20 hp |
Max Leakage Current |
15 mA |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143A36R105
MFG Item Number
B84143A36R105
Product Description
FILTER, 3-LINE EMC FILTER 3X36A,
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
36 A |
Typical HP @ 200-240V |
10 hp |
Typical HP @ 380-415V |
15-25 hp |
Typical HP @ 440-480V |
20-25 hp |
Max Leakage Current |
15 mA |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143A50R105
MFG Item Number
B84143A50R105
Product Description
FILTER, 3-LINE EMC FILTER, 3X50A,
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
50 A |
Typical HP @ 200-240V |
15-20 hp |
Typical HP @ 380-415V |
25-30 hp |
Typical HP @ 440-480V |
30-40 hp |
Max Leakage Current |
15 mA |
Termination |
Finger Safe Terminal Blocks |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved