Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 284

Set Ascending Direction
  1. B84143B180S21
    B84143B180S21
    Epcos Filters, B84143 Series
    Item Number
    B84143B180S21
    MFG Item Number
    B84143B180S21
    Series
    B84143
    Product Description
    FILTER, 3-LINE EMC FILTER, 3X180A,
    Specifications
    Specifications
    Phase 3
    Number of Lines 3
    Current Rating 180 A
    Typical HP @ 600V 150-200 hp
    Typical HP @ 690V 175-200 hp
    Max Leakage Current 28 mA
    Termination Busbar
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. B84143B180S80
    B84143B180S80
    Epcos Filters, B84143 Series
    Item Number
    B84143B180S80
    MFG Item Number
    B84143B180S80
    Series
    B84143
    Product Description
    NETZFILTER 3X180A 520V
    Specifications
    Specifications
    Phase 3
    Number of Lines 3
    Current Rating 180 A
    Max Leakage Current 21 mA
    Termination Busbar
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. B84143B2500S20
    B84143B2500S20
    Epcos Filters, B84143 Series
    Item Number
    B84143B2500S20
    MFG Item Number
    B84143B2500S20
    Series
    B84143
    Product Description
    FILTER, 3-LINE EMC FILTER, 3X1600A,
    Specifications
    Specifications
    Phase 3
    Number of Lines 3
    Current Rating 2,500 A
    Typical HP @ 200-240V 800-1,000 hp
    Typical HP @ 380-415V 1,200-1,750 hp
    Typical HP @ 440-480V 1,400-2,000 hp
    Max Leakage Current 20 mA
    Termination Busbar
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. B84143B2500S21
    B84143B2500S21
    Epcos Filters, B84143 Series
    Item Number
    B84143B2500S21
    MFG Item Number
    B84143B2500S21
    Series
    B84143
    Product Description
    FILTER, 3-LINE EMC FILTER, 3X2500A,
    Specifications
    Specifications
    Phase 3
    Number of Lines 3
    Current Rating 2,500 A
    Typical HP @ 600V 1,700-2,500 hp
    Typical HP @ 690V 1,700-2,500 hp
    Max Leakage Current 28 mA
    Termination Busbar
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. B84143B250S21
    B84143B250S21
    Epcos Filters, B84143 Series
    Item Number
    B84143B250S21
    MFG Item Number
    B84143B250S21
    Series
    B84143
    Product Description
    FILTER, 3-LINE EMC FILTER, 3X250A,
    Specifications
    Specifications
    Phase 3
    Number of Lines 3
    Current Rating 250 A
    Typical HP @ 600V 200-250 hp
    Typical HP @ 690V 250-300 hp
    Max Leakage Current 28 mA
    Termination Busbar
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. B84143B250S80
    B84143B250S80
    Epcos Filters, B84143 Series
    Item Number
    B84143B250S80
    MFG Item Number
    B84143B250S80
    Series
    B84143
    Product Description
    ENTSTOERFILTER 3X250A 520V
    Specifications
    Specifications
    Phase 3
    Number of Lines 3
    Current Rating 250 A
    Max Leakage Current 21 mA
    Termination Busbar
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. B84143B320S21
    B84143B320S21
    Epcos Filters, B84143 Series
    Item Number
    B84143B320S21
    MFG Item Number
    B84143B320S21
    Series
    B84143
    Product Description
    FILTER, 3-LINE EMC FILTER, 3X320A,
    Specifications
    Specifications
    Phase 3
    Number of Lines 3
    Current Rating 320 A
    Typical HP @ 600V 250-300 hp
    Typical HP @ 690V 350-400 hp
    Max Leakage Current 28 mA
    Termination Busbar
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. B84143B320S80
    B84143B320S80
    Epcos Filters, B84143 Series
    Item Number
    B84143B320S80
    MFG Item Number
    B84143B320S80
    Series
    B84143
    Product Description
    ENTSTOERFILTER 3X320A
    Specifications
    Specifications
    Phase 3
    Number of Lines 3
    Current Rating 320 A
    Max Leakage Current 21 mA
    Termination Busbar
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. B84143B400S21
    B84143B400S21
    Epcos Filters, B84143 Series
    Item Number
    B84143B400S21
    MFG Item Number
    B84143B400S21
    Series
    B84143
    Product Description
    FILTER, 3-LINE EMC FILTER, 3X400A,
    Specifications
    Specifications
    Phase 3
    Number of Lines 3
    Current Rating 400 A
    Typical HP @ 600V 350-400 hp
    Typical HP @ 690V 400-450 hp
    Max Leakage Current 28 mA
    Termination Busbar
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. B84143B400S80
    B84143B400S80
    Epcos Filters, B84143 Series
    Item Number
    B84143B400S80
    MFG Item Number
    B84143B400S80
    Series
    B84143
    Product Description
    ENTSTOERFILTER 3X400A
    Specifications
    Specifications
    Phase 3
    Number of Lines 3
    Current Rating 400 A
    Max Leakage Current 21 mA
    Termination Busbar
    Max Ambient Temperature 212 °F