The store will not work correctly when cookies are disabled.
-
Item Number
B84143B180S21
MFG Item Number
B84143B180S21
Product Description
FILTER, 3-LINE EMC FILTER, 3X180A,
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
180 A |
Typical HP @ 600V |
150-200 hp |
Typical HP @ 690V |
175-200 hp |
Max Leakage Current |
28 mA |
Termination |
Busbar |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143B180S80
MFG Item Number
B84143B180S80
Product Description
NETZFILTER 3X180A 520V
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
180 A |
Max Leakage Current |
21 mA |
Termination |
Busbar |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143B2500S20
MFG Item Number
B84143B2500S20
Product Description
FILTER, 3-LINE EMC FILTER, 3X1600A,
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
2,500 A |
Typical HP @ 200-240V |
800-1,000 hp |
Typical HP @ 380-415V |
1,200-1,750 hp |
Typical HP @ 440-480V |
1,400-2,000 hp |
Max Leakage Current |
20 mA |
Termination |
Busbar |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143B2500S21
MFG Item Number
B84143B2500S21
Product Description
FILTER, 3-LINE EMC FILTER, 3X2500A,
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
2,500 A |
Typical HP @ 600V |
1,700-2,500 hp |
Typical HP @ 690V |
1,700-2,500 hp |
Max Leakage Current |
28 mA |
Termination |
Busbar |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143B250S21
MFG Item Number
B84143B250S21
Product Description
FILTER, 3-LINE EMC FILTER, 3X250A,
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
250 A |
Typical HP @ 600V |
200-250 hp |
Typical HP @ 690V |
250-300 hp |
Max Leakage Current |
28 mA |
Termination |
Busbar |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143B250S80
MFG Item Number
B84143B250S80
Product Description
ENTSTOERFILTER 3X250A 520V
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
250 A |
Max Leakage Current |
21 mA |
Termination |
Busbar |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143B320S21
MFG Item Number
B84143B320S21
Product Description
FILTER, 3-LINE EMC FILTER, 3X320A,
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
320 A |
Typical HP @ 600V |
250-300 hp |
Typical HP @ 690V |
350-400 hp |
Max Leakage Current |
28 mA |
Termination |
Busbar |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143B320S80
MFG Item Number
B84143B320S80
Product Description
ENTSTOERFILTER 3X320A
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
320 A |
Max Leakage Current |
21 mA |
Termination |
Busbar |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143B400S21
MFG Item Number
B84143B400S21
Product Description
FILTER, 3-LINE EMC FILTER, 3X400A,
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
400 A |
Typical HP @ 600V |
350-400 hp |
Typical HP @ 690V |
400-450 hp |
Max Leakage Current |
28 mA |
Termination |
Busbar |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
B84143B400S80
MFG Item Number
B84143B400S80
Product Description
ENTSTOERFILTER 3X400A
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
400 A |
Max Leakage Current |
21 mA |
Termination |
Busbar |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved