The store will not work correctly when cookies are disabled.
-
ST-10
Crouse-Hinds Fittings, MYERS HUBS Series
Product Description
Myers Hub, 4in.NPT, Nickel-Plated Zinc
Specifications
Specifications
Connection Type |
Hub |
Angle |
Straight |
Trade Size |
4 " |
Hub Size |
4 " |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Max NEMA Rating |
NEMA 4X |
Hazardous Rated |
Yes |
-
ST-2
Crouse-Hinds Fittings, MYERS HUBS Series
Product Description
Meyers Hub, 3/4in., Zinc
Specifications
Specifications
Connection Type |
Hub |
Angle |
Straight |
Trade Size |
3/4 " |
Hub Size |
3/4 " |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Max NEMA Rating |
NEMA 4X |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ST-4
Crouse-Hinds Fittings, MYERS HUBS Series
Product Description
Hub, 1-1/4in., Zinc
Specifications
Specifications
Connection Type |
Hub |
Angle |
Straight |
Trade Size |
1-1/4 " |
Hub Size |
1-1/4 " |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Max NEMA Rating |
NEMA 4X |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ST-6
Crouse-Hinds Fittings, MYERS HUBS Series
Product Description
Meyers Hub, 2in., ZINC
Specifications
Specifications
Connection Type |
Hub |
Angle |
Straight |
Trade Size |
2 " |
Hub Size |
2 " |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Max NEMA Rating |
NEMA 4X |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CORD GRIP, 1/2in., NON-METALLIC
Specifications
Specifications
Connection Type |
Set Screw |
Hub Size |
1/2 " |
Composition |
Metallic |
Max NEMA Rating |
NEMA 4X |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SP20/M20/C90
Product Description
AF SP20/M20/F INTERNAL M20 FITTING
Specifications
Specifications
Conduit/Cable Type |
FMC (Flexible Metallic Conduit) |
Connection Type |
Compression |
Angle |
90 ° |
Trade Size |
20 mm |
Hub Size |
M20 |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
Yes |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2922NM
Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series
Series
Non-Metallic Liquidtight Cord Connectors
Product Description
Cord Grip, 1/2in.NPT, 0.500-0.750in.
Specifications
Specifications
Connection Type |
Compression |
Angle |
Straight |
Trade Size |
1/2 " |
Hub Size |
1/2 " |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Composition |
Non-Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LTB10045
Crouse-Hinds Fittings, LIQUIDATOR Series
Product Description
Liquidtight Fitting, 1in.NPT, 45
Specifications
Specifications
Conduit/Cable Type |
LFMC (Liquid Tight Flexible Metallic Conduit) |
Connection Type |
Compression |
Angle |
45 ° |
Trade Size |
1 " |
Hub Size |
1 " |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LTB75
Crouse-Hinds Fittings, LIQUIDATOR Series
Product Description
Liquidtight Fitting, 3/4in.NPT, Insul,
Specifications
Specifications
Conduit/Cable Type |
LFMC (Liquid Tight Flexible Metallic Conduit) |
Connection Type |
Compression |
Angle |
Straight |
Trade Size |
3/4 " |
Hub Size |
3/4 " |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
STA-3
Crouse-Hinds Fittings, MYERS HUBS Series
Product Description
Myers Hub, 1in.NPT, Aluminum, N4X
Specifications
Specifications
Connection Type |
Hub |
Angle |
Straight |
Trade Size |
1 " |
Hub Size |
1 " |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Max NEMA Rating |
NEMA 4X |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved