The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
548410
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 20mm Hgt, M4 Thread
Specifications
Specifications
Face Diameter (in)
0.59 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
337 lbs
Max Wk Load (Cantilever)
224 lbs
Face Diameter (mm)
15 mm
Height (in)
0.8 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
548470
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 35mm Hgt, M6 Thread
Specifications
Specifications
Face Diameter (in)
1.33 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
2,472 lbs
Max Wk Load (Cantilever)
1,124 lbs
Face Diameter (mm)
34 mm
Height (in)
1.375 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
559687
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2-1/4in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in)
2.13 "
Voltage Rating (AC)
2,700 V
Max Wk Load (Tensile)
4,000 lbs
Max Wk Load (Cantilever)
1,400 lbs
Face Diameter (mm)
54.1 mm
Height (in)
2.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
559682
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2in. Height, 5/16in.-18x1/2in
Specifications
Specifications
Face Diameter (in)
1.65 "
Voltage Rating (AC)
2,300 V
Max Wk Load (Tensile)
3,000 lbs
Max Wk Load (Cantilever)
1,200 lbs
Face Diameter (mm)
41.91 mm
Height (in)
2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Insulator 1.25in. High 1/4in.-20 X 5/16i
Availability
Order by 5:00 PM ET and your package will ship the same day.
548700
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 25mm Hgt, M5 Thread
Specifications
Specifications
Face Diameter (in)
0.71 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
674 lbs
Max Wk Load (Cantilever)
359 lbs
Face Diameter (mm)
18 mm
Height (in)
0.98 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
559695
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 3-1/4in. Height, 1/2in.-13 x
Specifications
Specifications
Face Diameter (in)
2.06 "
Voltage Rating (AC)
4,500 V
Max Wk Load (Tensile)
4,000 lbs
Max Wk Load (Cantilever)
1,400 lbs
Face Diameter (mm)
52.32 mm
Height (in)
3.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
559683
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2-1/8in. Height, 3/8in.-16x
Specifications
Specifications
Face Diameter (in)
2.14 "
Voltage Rating (AC)
2,500 V
Max Wk Load (Tensile)
3,000 lbs
Max Wk Load (Cantilever)
1,300 lbs
Face Diameter (mm)
54.36 mm
Height (in)
2.125 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
559681
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2in. Height, 1/2in.-13x5/8in.
Specifications
Specifications
Face Diameter (in)
1.65 "
Voltage Rating (AC)
2,300 V
Max Wk Load (Tensile)
3,000 lbs
Max Wk Load (Cantilever)
1,200 lbs
Face Diameter (mm)
41.91 mm
Height (in)
2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
548420
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 20mm Hgt, M6 Thread
Specifications
Specifications
Face Diameter (in)
0.59 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
337 lbs
Max Wk Load (Cantilever)
224 lbs
Face Diameter (mm)
15 mm
Height (in)
0.8 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved