The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Reactor, 35A, 0.630mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
35 A
Inductance
0.00063 H
Watt Loss
70 W
HP @ 240 VAC
10 hp
Impedance @ 240 VAC
6 %
Impedance @ 480 VAC
3 %
HP @ 575 VAC
30 hp
Impedance @ 575 VAC
2.4 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 35A, 1.200mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
35 A
Inductance
0.0012 H
Watt Loss
54 W
Impedance @ 480 VAC
5 %
HP @ 600 VAC
30 hp
Impedance @ 600 VAC
5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 130A, 0.300mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
130 A
Inductance
0.0003 H
Watt Loss
128 W
HP @ 480 VAC
100 hp
Impedance @ 480 VAC
5 %
HP @ 600 VAC
125 hp
Impedance @ 600 VAC
5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
RLW-04P803
Product Description
Reactor, 4.8A, 4.800mH, 3Ph, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
4.8 A
Inductance
0.0048 H
Watt Loss
23 W
Impedance @ 240 VAC
5 %
HP @ 480 VAC
3 hp
Impedance @ 480 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 25A, 0.500mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
25 A
Inductance
0.0005 H
Watt Loss
48 W
HP @ 240 VAC
7.5 hp
Impedance @ 240 VAC
3 %
HP @ 480 VAC
15 hp
Impedance @ 480 VAC
1.5 %
Impedance @ 600 VAC
1.5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 8A, 3.000mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
8 A
Inductance
0.003 H
Watt Loss
29 W
Impedance @ 240 VAC
5 %
HP @ 480 VAC
5 hp
Impedance @ 480 VAC
3 %
HP @ 600 VAC
5 hp
Impedance @ 600 VAC
1.5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
RLW-002103
Product Description
Reactor, 21A, 1.100mH, 3Ph, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
21 A
Inductance
0.022 H
Watt Loss
2.3 W
HP @ 240 VAC
5 hp
Impedance @ 240 VAC
5 %
HP @ 480 VAC
15 hp
Impedance @ 480 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
KDR, 480V, 5 HP / 5 1/2 HP, 8.20
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
8.2 A
Inductance
0.00484 H
Watt Loss
66.3 W
HP @ 480 VAC
5 hp
Impedance @ 480 VAC
5 %
Availability
Order by 5:00 PM ET and your package will ship the same day.
KDRB22L
TCI Line Reactors, KDR Series
Product Description
REACTOR 240V 5HP LOW-Z
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
16.7 A
Watt Loss
38 W
HP @ 240 VAC
5 hp
Impedance @ 240 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 55A, 0.500mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
55 A
Inductance
0.0005 H
Watt Loss
67 W
HP @ 240 VAC
15 hp
Impedance @ 240 VAC
5 %
HP @ 480 VAC
40 hp
Impedance @ 480 VAC
3 %
HP @ 600 VAC
50 hp
Impedance @ 600 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved