Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 37525

Set Ascending Direction
  1. 63-14043
    63-14043
    Meltric Plugs & Receptacles, DSN20 Series
    Item Number
    63-14043
    MFG Item Number
    63-14043
    Series
    DSN20
    Product Description
    Receptacle, 20A, 480V, 3P+G, Poly,
    Specifications
    Specifications
    Connection Type Receptacle
    Current Rating 20 A
    Voltage 480 V
    Frequency 60 Hz
    Aux/Pilot Contacts None
    Wire Size Range 12-14 AWG
    Terminal Type Screw
    Case Material Non-Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 33-18043
    33-18043
    Meltric Plugs & Receptacles, DS20 Series
    Item Number
    33-18043
    MFG Item Number
    33-18043
    Series
    DS20
    Product Description
    Inlet, 20A, 480V, 3P+G, Poly, DS20
    Specifications
    Specifications
    Connection Type Inlet
    Current Rating 20 A
    Voltage 480 V
    Frequency 60 Hz
    Aux/Pilot Contacts None
    Wire Size Range 8-14 AWG
    Terminal Type Screw
    Case Material Non-Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 3R
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BRY5266NP
    BRY5266NP
    Bryant Electric Plugs & Receptacles
    Item Number
    BRY5266NP
    MFG Item Number
    BRY5266NP
    Product Description
    Plug, Ind Grd, 15A 125V, 5-15P
    Specifications
    Specifications
    Current Rating 15 A
    Number of Poles 2
    Number of Wires 3
    Voltage 125 VAC
    Connection Type Plug
    Color Black, White
    Watertight No
    Corrosion Resistant No
    Isolated Ground No
    Tamper Resistant No
    Illuminated No
    Weather Resistant No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 33-38043
    33-38043
    Meltric Plugs & Receptacles, DS30 Series
    Item Number
    33-38043
    MFG Item Number
    33-38043
    Series
    DS30
    Product Description
    Inlet, 30A, 480V, 3P+G, Poly, DS30
    Specifications
    Specifications
    Connection Type Inlet
    Current Rating 30 A
    Voltage 480 V
    Frequency 60 Hz
    Aux/Pilot Contacts None
    Wire Size Range 12-4 AWG
    Terminal Type Screw
    Case Material Non-Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 3R
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FH311
    FH311
    Meltric Plugs & Receptacles
    Item Number
    FH311
    MFG Item Number
    FH311
    Product Description
    Handle, Blue Nylon, 0.39-1.18in. Dia
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. AR60-CON-KIT
    AR60-CON-KIT
    Crouse Hinds Plugs & Receptacles
    Item Number
    AR60-CON-KIT
    MFG Item Number
    AR60 CON KIT
    Product Description
    Receptacle Contact Kit, ARKTITE, 60A,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 5266BL
    5266BL
    Marinco - Actuant Electrical Plugs & Receptacles
    Item Number
    5266BL
    MFG Item Number
    5266BL
    Product Description
    Plug, 2P-3W, 15A 125V, Black,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CRS15W
    CRS15W
    Bryant Electric Plugs & Receptacles
    Item Number
    CRS15W
    MFG Item Number
    CRS15W
    Product Description
    Dup Rcpt, Comm Grd, Side, 15A 125V,
    Specifications
    Specifications
    Current Rating 15 A
    Voltage 125 VAC
    Connection Type Duplex Receptacle
    Color White
    Watertight No
    Corrosion Resistant No
    Isolated Ground No
    Tamper Resistant No
    Illuminated No
    Weather Resistant No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CS8165C
    CS8165C
    Hubbell Plugs & Receptacles
    Item Number
    CS8165C
    MFG Item Number
    CS8165C
    Product Description
    Plug, 50A, 480V, 3P4W, Locking, Non-
    Specifications
    Specifications
    Current Rating 50 A
    Number of Poles 3
    Number of Wires 4
    Phase 3
    Watertight No
    Corrosion Resistant No
    Isolated Ground No
    Color Black, White
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 70615NC
    70615NC
    Bryant Electric Plugs & Receptacles
    Item Number
    70615NC
    MFG Item Number
    70615NC
    Product Description
    Lkg Conn, 15A 250V, L6-15R, B/W
    Specifications
    Specifications
    Current Rating 15 A
    Number of Poles 2
    Number of Wires 3
    Voltage 250 VAC
    Connection Type Connector
    Watertight No
    Corrosion Resistant No
    Isolated Ground No
    Color Black, White
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Plugs & Receptacles

Plugs and receptacles are the male-ended (plug) and female-ended (receptacle) connectors used to join electrical terminations and create a circuit.

They are characterized by their pinout, which properly aligns both the plug and receptacle so that the connectors fit in the correct orientation and join matching terminals. They are also defined by their physical construction, size, contact resistance, insulation between pins and optional locking mechanisms that secure connections into place.

Plugs and receptacles vary case by case, with plugs typically attached to the end of a cable and receptacles built into a machine or wall. Pinout configurations include anywhere from two to 80 pins. Straight blade connectors are most common, with two contact pins and a safety ground. Locking plugs and receptacles usually used a twist-style lock to secure the connection.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved